Shop All Graduated Cylinders
Kimble Chase
Graduated Cylinder, 460mm H, 1000mL
Mfr # 20028W-1000
Zoro # G6633965
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Glass
- Labware Body Material Borosilicate Glass
- Labware Capacity - Metric 1,000 mL
- Graduation Subdivisions 10 mL
- Graduation Range 0.40 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 20028W-1000
- Zoro # G6633965
- Country of Origin Mexico
- Category Graduated Cylinders
Dimensions
Labware Height - Metric | 460 mm |
Diameter | 64.8 mm |
Height | 460mm |
Labware Height - English | 18 in |
Body Diameter - Metric | 64.8 mm |
Description
CYL,TD,BUMPER,REVERSE SCALE,1000ML
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Nitrite TK 1 Drop-100 ppm as NaNO2/25mL (TK3316-Z)
- CELLTREAT Graduated Beaker, Polypropylene, Non-sterile, 50mL (230512)
- SMARTPICK Inoculation Pick, 2-1/2 in, Needle, PK1600 (18250-NP)
- OHAUS Clamp, Stainless Steel (CLR-SPRODS122)
- KIMBLE CHASE Graduated Cylinder, 190mm H, 50mL, PK12 (20022-50)
- KIMBLE CHASE Graduated Cylinder, 460mm H, 1000mL, PK2 (20026-1000)
- KIMBLE CHASE Graduated Cylinder, 1000mL, Glass, Clr, PK4 (20024-1000)
- KIMBLE CHASE Graduated Cylinder, 50mL, Glass, Clear, PK24 (20024-50)
- KIMBLE CHASE Graduated Cylinder, 255mm H, 100mL, PK6 (20028W-100)
- KIMBLE CHASE Graduated Cylinder, 250mL, Glass, Clear (KC20028W-250)
- SIBATA Graduated Cylinder, 25 mL, 17 mm Dia, PK4 (2351A-25)
- Kimble Chase Graduated Cylinders