Shop All Graduated Cylinders
Kimble Chase
Graduated Cylinder, 375mm H, 500mL, PK4
Mfr # 20026-500
Zoro # G7118216
product price: $621.99
/pk 4, $155.50/ea
Free Shipping & Returns
$621.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Glass
- Labware Body Material Borosilicate Glass
- Labware Capacity - Metric 500 mL
- Graduation Subdivisions 5 mL
- Graduation Range 0.20 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 20026-500
- Zoro # G7118216
- Country of Origin Mexico
- Category Graduated Cylinders
Dimensions
Labware Height - Metric | 375 mm |
Height | 375mm |
Labware Height - English | 15 in |
Diameter | 30 mm |
Body Diameter - Metric | 30 mm |
Description
CYL,TD,CLASSA,BUMPER,WHT SCALE,500ML
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 5" Screen with Built-In Camera for Microscopes (HDC105-23)
- QORPAK Bottle Cleaned, 4 oz, 22-400, PK24 (GLC-01928)
- INDUSTRIAL TEST SYSTEMS Test Strips, Chlorine (480124)
- DIAMOND ESSENTIALS PP Griffin Style Low Form Beakers, Handle, Printed Graduations, 5000mL (3654-5M)
- KIMBLE CHASE Graduated Cylinder, 100mL, Glass, Clear (KC20028W-100)
- KIMBLE CHASE Graduated Cylinder, 190mm H, 50mL, PK6 (20028W-50)
- KIMBLE CHASE Graduated Cylinder, 460mm H, 1000mL, PK8 (20025K-1000)
- KIMBLE CHASE Graduated Cylinder, 255mm H, 100mL, PK6 (20028W-100)
- KIMBLE CHASE Graduated Cylinder, 190mm H, 50mL, PK12 (20022-50)
- KIMBLE CHASE Graduated Cylinder, 500mL, Glass, Clear (KC20028W-500)
- LAB SAFETY SUPPLY Graduated Cylinder, 100mL, PP, PK12 (5PTJ5)
- Kimble Chase Labware