Shop All Graduated Cylinders
Kimble Chase
Graduated Cylinder, 375mm H, 500mL, PK4
Mfr # 20022-500
Zoro # G6634260
product price: $235.99
/pk 4, $59.00/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Glass
- Labware Body Material Borosilicate Glass
- Labware Capacity - Metric 500 mL
- Graduation Subdivisions 5 mL
- Graduation Range 0.20 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 20022-500
- Zoro # G6634260
- Country of Origin Mexico
- Category Graduated Cylinders
Dimensions
Labware Height - Metric | 375 mm |
Height | 375mm |
Labware Height - English | 15 in |
Diameter | 30 mm |
Body Diameter - Metric | 30 mm |
Description
CYL,TC,BUMPER,WHT SCALE,500ML
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LW SCIENTIFIC Incubator, 12-7/8inWx16-13/16inH, 110V (ICL-020L-D071)
- LABELMASTER Metal Pack 1, 1 gal. Paint Can (KTMP28UNR)
- LAB SAFETY SUPPLY Ultrasonic Cleaner, 610mL (32V114)
- GLAS-COL Fabric Mantle (100A O410)
- KIMBLE CHASE Graduated Cylinder, 460mm H, 1000mL, PK2 (20026-1000)
- KIMBLE CHASE Graduated Cylinder, 100mL, Glass, Clear (KC20028W-100)
- KIMBLE CHASE Graduated Cylinder, 500mL, Glass, Clear (KC20028W-500)
- KIMBLE CHASE Graduated Cylinder, 50mL, Glass, Clear, PK24 (20024-50)
- KIMBLE CHASE Graduated Cylinders, Glass, Clear, PK5 (20024-01)
- KIMBLE CHASE Graduated Cylinder, 190mm H, 50mL, PK12 (20022-50)
- GLOBE SCIENTIFIC Cylinder, Graduated, Globe Glass, 50mL, Class A, To Deliver (TD), Dual Grads, ASTM E1272, 1/Box (8300050)
- Kimble Chase Graduated Cylinders