Shop All Graduated Cylinders
Kimble Chase
Graduated Cylinder, 330mm H, 250mL, PK4
Mfr # 20026-250
Zoro # G6633980
product price: $554.99
/pk 4, $138.75/ea
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Glass
- Labware Body Material Borosilicate Glass
- Labware Capacity - Metric 250 mL
- Graduation Subdivisions 2 mL
- Graduation Range 0.05 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 20026-250
- Zoro # G6633980
- Country of Origin Mexico
- Category Graduated Cylinders
Dimensions
Labware Height - Metric | 330 mm |
Labware Height - English | 13 in |
Diameter | 30 mm |
Height | 330mm |
Body Diameter - Metric | 30 mm |
Description
CYL,TD,CLASSA,BUMPER,WHT SCALE,250ML
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J919)
- SCIENTIFIC LABWARES Stainless Steel Reagent Mixing Spatula S (SWZR-216)
- BLACKBURN SAMPLING Tank Sampler, Polypropylene, 1x88 (TA-88)
- PROFESSIONAL PLASTICS Pharmed Pbt Tube - AY242053, 0.750 ID X 1.00 OD X 25 FT [Each] (TTYPHAR.750X1.000X25FT)
- KIMBLE CHASE Graduated Cylinder, 255mm H, 100mL, PK6 (20028W-100)
- KIMBLE CHASE Graduated Cylinder, 100mL, Glass, Clear (KC20028W-100)
- KIMBLE CHASE Graduated Cylinder, 50mL, Glass, Clear, PK24 (20024-50)
- KIMBLE CHASE Graduated Cylinder, 140mm H, 25mL (20022-25)
- KIMBLE CHASE Graduated Cylinder, 190mm H, 50mL, PK6 (20028W-50)
- KIMBLE CHASE Graduated Cylinders, Glass, Clear, PK5 (20024-01)
- CORNING PYREX VISTA 25 mL Class A Single Metric (70024-25)
- Kimble Chase Labware