Shop All Graduated Cylinders
Kimble Chase
Graduated Cylinder, 25mL, Glass, Clear, PK24
Mfr # 20024-25
Zoro # G2615630
product price: $571.99
/pk 24, $23.83/ea
Free Shipping & Returns
$571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Glass
- Labware Body Material Borosilicate Glass
- Labware Capacity - Metric 25 mL
- Graduation Subdivisions 0.5 mL
- Graduation Range 0.016 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 20024-25
- Zoro # G2615630
- Country of Origin Mexico
- Category Graduated Cylinders
Dimensions
Labware Height - Metric | 140 mm |
Labware Height - English | 5 in |
Diameter | 30 mm |
Height | 140mm |
Body Diameter - Metric | 30 mm |
Description
CYL,TD,BUMPER,WHT SCALE,25ML
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Chlorine Dioxide T Kit, 1Drop- 50ppm/10mL (TK1181-Z)
- LAMOTTE Water Testing Kit, Hardness, 0 to 200 PPM (4482-LI-02)
- BRANSON Ultrasonic Cleaner, M, 0.5 gal (CPX-952-116R)
- WHATMAN Grade 2555 1/2 Qualitative Filter, PK100 (10313953)
- KIMBLE CHASE Graduated Cylinder, 330mm H, 250mL, PK4 (20028W-250)
- KIMBLE CHASE Graduated Cylinder, 460mm H, 1000mL, PK2 (20026-1000)
- KIMBLE CHASE Graduated Cylinder, 500mL, Glass, Clear (KC20028W-500)
- KIMBLE CHASE Graduated Cylinder, 140mm H, 25mL (20022-25)
- KIMBLE CHASE Graduated Cylinder, 190mm H, 50mL, PK6 (20028W-50)
- KIMBLE CHASE Graduated Cylinder, 1000mL, Glass, Clr, PK4 (20024-1000)
- LAB SAFETY SUPPLY Graduated Cylinder, 100mL, PP, PK12 (5PTJ5)
- Kimble Chase Labware