Shop All Graduated Cylinders
Kimble Chase
Graduated Cylinder, 250mL, Glass, Clear
Mfr # KC20028W-250
Zoro # G4208714
original price:
$110.99
4% off
new price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Glass
- Labware Body Material Borosilicate Glass
- Labware Capacity - Metric 250 mL
- Graduation Subdivisions 2 mL
- Graduation Range 0.05 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # KC20028W-250
- Zoro # G4208714
- Country of Origin United States
- Category Graduated Cylinders
Dimensions
Labware Height - Metric | 330 mm |
Diameter | 30 mm |
Height | 330mm |
Labware Height - English | 13 in |
Body Diameter - Metric | 30 mm |
Description
CYL,TD,BUMPER,SCALEX2,250ML,KIMCOTE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Measuring Pipette, Grade B, Glass, 1mL, Pk12 (5PTC7)
- ZORO SELECT Ladle, 24 oz., Stainless Steel (58540)
- ELECTRONIC SPECIALTIES FUSE BUDDY PRO TEST KIT (ES310)
- ROCKWELL ROCKWELL RW9275 Chuck Adapter, 3/8 in Chuck (RW9275)
- KIMBLE CHASE Graduated Cylinder, 190mm H, 50mL, PK6 (20028W-50)
- KIMBLE CHASE Graduated Cylinder, 50mL, Glass, Clear, PK24 (20024-50)
- KIMBLE CHASE Graduated Cylinder, 255mm H, 100mL, PK6 (20028W-100)
- KIMBLE CHASE Graduated Cylinder, 1000mL, Glass, Clr, PK4 (20024-1000)
- KIMBLE CHASE Graduated Cylinder, 190mm H, 50mL, PK12 (20022-50)
- KIMBLE CHASE Graduated Cylinders, Glass, Clear, PK5 (20024-01)
- GLOBE SCIENTIFIC Cylinder, Graduated, Globe Glass, 25mL, Class A, To Deliver (TD), Dual Grads, ASTM E1272, 1/Box (8300025)
- Kimble Chase Graduated Cylinders