Shop All Graduated Cylinders
Kimble Chase
Graduated Cylinder, 250mL, 33 Glass, PK8
Mfr # 20039-250
Zoro # G0055548
product price: $568.99
/pk 8, $71.12/ea
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Glass
- Labware Body Material Borosilicate Glass
- Labware Capacity - Metric 250 mL
- Graduation Subdivisions 2 mL
- Graduation Range 0.05 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 20039-250
- Zoro # G0055548
- Country of Origin Mexico
- Category Graduated Cylinders
Dimensions
Labware Height - Metric | 330 mm |
Labware Height - English | 13 in |
Diameter | 30 mm |
Height | 330mm |
Body Diameter - Metric | 30 mm |
Description
CYL,TC,STOPPER,WHT SCALE,250ML
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Cap, Screw Closure Size 28-400, PK144 (239211)
- AMSCOPE 12V 30W G4 Halogen Microscope Bulb for IN300T Microscopes (BH-12V30W-G4)
- KIMBLE CHASE Hydrometer Jar 600ml 375 mm Hx50 mm Dia (20058-50375)
- GLOBE SCIENTIFIC Transfer Pipet, 6.0mL, 225mm, PK5000 (139030)
- KIMBLE CHASE Graduated Cylinder, 50mL, Glass, Clear, PK24 (20024-50)
- KIMBLE CHASE Graduated Cylinders, Glass, Clear, PK5 (20024-01)
- KIMBLE CHASE Graduated Cylinder, 190mm H, 50mL, PK6 (20028W-50)
- KIMBLE CHASE Graduated Cylinder, 250mL, Glass, Clear (KC20028W-250)
- KIMBLE CHASE Graduated Cylinder, 100mL, Glass, Clear (KC20028W-100)
- KIMBLE CHASE Graduated Cylinder, 140mm H, 25mL (20022-25)
- LAB SAFETY SUPPLY Graduated Cylinder, 1000mL, Clear (8NEA0)
- Kimble Chase Labware