Shop All Graduated Cylinders
Kimble Chase
Graduated Cylinder, 250mL, 33 Glass, Clear
Mfr # 20036-250
Zoro # G0055627
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Glass
- Labware Body Material Borosilicate Glass
- Labware Capacity - Metric 250 mL
- Graduation Subdivisions 2 mL
- Graduation Range 0.05 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 20036-250
- Zoro # G0055627
- Country of Origin Mexico
- Category Graduated Cylinders
Dimensions
Labware Height - Metric | 255 mm |
Height | 255mm |
Labware Height - English | 10 in |
Diameter | 30 mm |
Body Diameter - Metric | 30 mm |
Description
CYL,TC,CLASSA,STOPPER,WHT SCALE,250ML
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 12 oz Clear Glass Round Economy Jar- 70-450 Neck Finish (012958)
- SPECTRUM Propyleneglycol, USP, 500mL, Pls (PR130-500MLPL)
- ZORO SELECT SS SPOON 30 CM L, QTY BEL, PK2 (H36729-0030)
- DLAB Micropipette Plus, Single, 100-1000uL (61TA85)
- KIMBLE CHASE Graduated Cylinder, 50mL, Glass, Clear, PK24 (20024-50)
- KIMBLE CHASE Graduated Cylinder, 250mL, Glass, Clear (KC20028W-250)
- KIMBLE CHASE Graduated Cylinder, 460mm H, 1000mL, PK8 (20025K-1000)
- KIMBLE CHASE Graduated Cylinder, 190mm H, 50mL, PK12 (20022-50)
- KIMBLE CHASE Graduated Cylinder, 100mL, Glass, Clear (KC20028W-100)
- KIMBLE CHASE Graduated Cylinder, 500mL, Glass, Clear (KC20028W-500)
- DIAMOND ESSENTIALS PMP Class B Graduated Measuring Cylinders, Tall Form, 25mL (3703-25)
- Kimble Chase Labware