Shop All Graduated Cylinders
Kimble Chase
Graduated Cylinder, 190mm H, 50mL, PK6
Mfr # 20028W-50
Zoro # G7118487
product price: $197.99
/pk 6, $33.00/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Glass
- Labware Body Material Borosilicate Glass
- Labware Capacity - Metric 50 mL
- Graduation Subdivisions 1 mL
- Graduation Range 0.033 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 20028W-50
- Zoro # G7118487
- Country of Origin Mexico
- Category Graduated Cylinders
Dimensions
Labware Height - Metric | 190 mm |
Diameter | 30 mm |
Height | 190mm |
Labware Height - English | 7 in |
Body Diameter - Metric | 30 mm |
Description
CYL,TD,BUMPER,REVERSE SCALE,50ML
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Cover Slip, Plain, Pointed Crnrs, PK180 (20F846)
- RPI Ammonium Persulfate [APS], 1 KG (A20500-1000.0)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 13.5L (A1195-13.5LT)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 2mL, Pp, PK1000 (111568)
- KIMBLE CHASE Graduated Cylinder, 460mm H, 1000mL, PK2 (20026-1000)
- KIMBLE CHASE Graduated Cylinder, 50mL, Glass, Clear, PK24 (20024-50)
- KIMBLE CHASE Graduated Cylinder, 1000mL, Glass, Clr, PK4 (20024-1000)
- KIMBLE CHASE Graduated Cylinder, 100mL, Glass, Clear (KC20028W-100)
- KIMBLE CHASE Graduated Cylinder, 190mm H, 50mL, PK12 (20022-50)
- KIMBLE CHASE Graduated Cylinder, 500mL, Glass, Clear (KC20028W-500)
- DYNALON Graduated Cylinder, Clear, Plastic, 500mL (237885)
- Kimble Chase Graduated Cylinders