Shop All Graduated Cylinders
Kimble Chase
Graduated Cylinder, 190mm H, 50mL, PK12
Mfr # 20022-50
Zoro # G7118697
product price: $261.99
/pk 12, $21.83/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Glass
- Labware Body Material Borosilicate Glass
- Labware Capacity - Metric 50 mL
- Graduation Subdivisions 1 mL
- Graduation Range 0.033 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 20022-50
- Zoro # G7118697
- Country of Origin Mexico
- Category Graduated Cylinders
Dimensions
Labware Height - Metric | 190 mm |
Diameter | 30 mm |
Labware Height - English | 7 in |
Height | 190mm |
Body Diameter - Metric | 30 mm |
Description
CYL,TC,BUMPER,WHT SCALE,50ML
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP BEL-ART Heavy Duty PE Rectang Tank, Top Flanges (H34092-0000)
- HEATHROW SCIENTIFIC Pipette Stand Acrylic 3-Place (HS206203)
- SPECTRUM Allyl Glycidyl Ether, 500mL (A0221-500ML)
- CORNING PYREX Filtering Flasks with Side Arm, He (5340-500)
- KIMBLE CHASE Graduated Cylinder, 100mL, Glass, Clear (KC20028W-100)
- KIMBLE CHASE Graduated Cylinder, 190mm H, 50mL, PK6 (20028W-50)
- KIMBLE CHASE Graduated Cylinder, 250mL, Glass, Clear (KC20028W-250)
- KIMBLE CHASE Graduated Cylinder, 140mm H, 25mL (20022-25)
- KIMBLE CHASE Graduated Cylinder, 1000mL, Glass, Clr, PK4 (20024-1000)
- KIMBLE CHASE Graduated Cylinder, 255mm H, 100mL, PK6 (20028W-100)
- SIBATA Graduated Cylinder, 50 mL, 24 mm Dia, PK4 (2351A-50)
- Kimble Chase Graduated Cylinders