Shop All Graduated Cylinders
Kimble Chase
Graduated Cylinder, 156mm H, 100mL, PK12
Mfr # 20032-100
Zoro # G7118679
product price: $740.99
/pk 12, $61.75/ea
Free Shipping & Returns
$740.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Glass
- Labware Body Material Borosilicate Glass
- Labware Capacity - Metric 100 mL
- Graduation Subdivisions 2 mL
- Graduation Range 0.05 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 20032-100
- Zoro # G7118679
- Country of Origin Mexico
- Category Graduated Cylinders
Dimensions
Labware Height - Metric | 156 mm |
Height | 156mm |
Diameter | 30 mm |
Labware Height - English | 6 in |
Body Diameter - Metric | 30 mm |
Description
CYL,TD,LOW FORM,WHT SCALE,100ML
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORM-JECT Plastic Syringe, Luer Slip, 5 mL, PK100 (4050-000VZ)
- SP SCIENCEWARE Bottle, Dispensing, 60mL, PK12 (F11637-0002)
- LAB SAFETY SUPPLY Buffer Solution, pH 7.00, 1L, Plastic (793EP2)
- QUINCY LAB Incubator, Steel Door (12-180)
- KIMBLE CHASE Graduated Cylinder, 140mm H, 25mL (20022-25)
- KIMBLE CHASE Graduated Cylinder, 460mm H, 1000mL, PK2 (20026-1000)
- KIMBLE CHASE Graduated Cylinder, 190mm H, 50mL, PK12 (20022-50)
- KIMBLE CHASE Graduated Cylinder, 500mL, Glass, Clear (KC20028W-500)
- KIMBLE CHASE Graduated Cylinder, 50mL, Glass, Clear, PK24 (20024-50)
- KIMBLE CHASE Graduated Cylinders, Glass, Clear, PK5 (20024-01)
- SIBATA Graduated Cylinder, 50 mL, 24 mm Dia, PK4 (2351A-50)
- Kimble Chase Labware