Shop All Graduated Cylinders
Kimble Chase
Graduated Cylinder, 100mL, Glass, Clr, PK24
Mfr # 20039P-100
Zoro # G2615658
Free Shipping & Returns
$1,507.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Labware Basic Material Glass
- Labware Body Material Borosilicate Glass
- Labware Capacity - Metric 100 mL
- Graduation Subdivisions 1 mL
- Graduation Range 0.033 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimble Chase
- MFR # 20039P-100
- Zoro # G2615658
- Country of Origin Mexico
- Category Graduated Cylinders
Dimensions
Labware Height - Metric | 255 mm |
Height | 255mm |
Labware Height - English | 10 in |
Diameter | 30 mm |
Body Diameter - Metric | 30 mm |
Description
Graduated Cylinder, Capacity - Metric 100 mL, Capacity - English 3.4 fl oz, Graduation Increments - Metric 1 mL, Graduation Increments - English 0.033 oz, Maximum Graduation - Metric 100 mL, Minimum Graduation - Metric 5 mL, Body Diameter - Metric 30 mm, Autoclavable Yes, Body Color Clear, Clarity Transparent, USP Specification Type II, Glassware Class B, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), ASTM Specification E1272, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Temperature Controller, Bulb/Capillary, 22A, 0-277V, 0 to 150°F (TB250N-150)
- MENDA Bottle, 8 oz, Blue (35263)
- STERLITECH Polypropylene Nominal Prefilter, 0.45 Micron, 25mm, PK100 (PPF04525100)
- WHIRL-PAK Sampling Bag, Write-On, 24 oz., 9" L, PK500 (B01196)
- KIMBLE CHASE Graduated Cylinder, 1000mL, Glass, Clr, PK4 (20024-1000)
- KIMBLE CHASE Graduated Cylinders, Glass, Clear, PK5 (20024-01)
- KIMBLE CHASE Graduated Cylinder, 100mL, Glass, Clear (KC20028W-100)
- KIMBLE CHASE Graduated Cylinder, 330mm H, 250mL, PK4 (20028W-250)
- KIMBLE CHASE Graduated Cylinder, 190mm H, 50mL, PK12 (20022-50)
- KIMBLE CHASE Graduated Cylinder, 460mm H, 1000mL, PK8 (20025K-1000)
- SP SCIENCEWARE Graduated Cylinder, 1000mL, Polypropylene (F28461-1000)
- Kimble Chase Graduated Cylinders