Shop All Graduated Cylinders
Kimble Chase
Graduated Cylinder, 100mL, 33 Glass, PK24
Mfr # 20039-100
Zoro # G0055581
product price: $1,272.99
/pk 24, $53.04/ea
Free Shipping & Returns
$1,272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Glass
- Labware Body Material Borosilicate Glass
- Labware Capacity - Metric 100 mL
- Graduation Subdivisions 1 mL
- Graduation Range 0.033 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 20039-100
- Zoro # G0055581
- Country of Origin Mexico
- Category Graduated Cylinders
Dimensions
Labware Height - Metric | 255 mm |
Labware Height - English | 10 in |
Height | 255mm |
Diameter | 30 mm |
Body Diameter - Metric | 30 mm |
Description
Graduated Cylinder, Capacity - Metric 100 mL, Capacity - English 3.4 fl oz, Graduation Increments - Metric 1 mL, Graduation Increments - English 0.033 oz, Maximum Graduation - Metric 100 mL, Minimum Graduation - Metric 5 mL, Body Diameter - Metric 30 mm, Autoclavable Yes, Body Color Clear, Clarity Transparent, USP Specification Type II, Glassware Class B, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), ASTM Specification E1272, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Stirring Bar, Octagonal, 3/8"x1-1/2" Size (303275-0016)
- WYPO WYPO 326-SP-800-1 Wy Sp-800-1 Round Holder (326-SP-800-1)
- AVEN Pen Type Pocket Microscope, 50x, w/Led (26800C-551)
- LAB SAFETY SUPPLY Bottle, 30 mL, 1 Oz, Wide Mouth, PK12 (6FAJ5)
- KIMBLE CHASE Graduated Cylinder, 50mL, Glass, Clear, PK24 (20024-50)
- KIMBLE CHASE Graduated Cylinders, Glass, Clear, PK5 (20024-01)
- KIMBLE CHASE Graduated Cylinder, 1000mL, Glass, Clr, PK4 (20024-1000)
- KIMBLE CHASE Graduated Cylinder, 460mm H, 1000mL, PK2 (20026-1000)
- KIMBLE CHASE Graduated Cylinder, 140mm H, 25mL (20022-25)
- KIMBLE CHASE Graduated Cylinder, 255mm H, 100mL, PK6 (20028W-100)
- GLOBE SCIENTIFIC Cylinder, Graduated, Globe Glass, 2000mL, Class A, To Deliver (TD), Dual Grads, ASTM E1272, 1/Box (8302000)
- Kimble Chase Labware