Shop All Graduated Cylinders
Kimble Chase
Graduated Cylinder, 1000mL, Glass, Clr, PK4
Mfr # 20039P-1000
Zoro # G2615518
product price: $582.99
/pk 4, $145.75/ea
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Glass
- Labware Body Material Borosilicate Glass
- Labware Capacity - Metric 1,000 mL
- Graduation Subdivisions 10 mL
- Graduation Range 0.40 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 20039P-1000
- Zoro # G2615518
- Country of Origin Mexico
- Category Graduated Cylinders
Dimensions
Labware Height - Metric | 475 mm |
Diameter | 64.8 mm |
Height | 475mm |
Labware Height - English | 19 in |
Body Diameter - Metric | 64.8 mm |
Description
CYL,TC,PE STOPPER,WHT SCALE,1000ML
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC LABWARES Stainless Steel Lab Spatula With Wooden (SWZR-145)
- UNITED SCIENTIFIC Media/Storage Bottles, Wide Mouth, PK 10 (BSWM500)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 25 Capacity (181026)
- BRANSON Ultrasonic Cleaner, MH, 1.5 gal, 60 min. (CPX-952-317R)
- KIMBLE CHASE Graduated Cylinder, 50mL, Glass, Clear, PK24 (20024-50)
- KIMBLE CHASE Graduated Cylinder, 500mL, Glass, Clear (KC20028W-500)
- KIMBLE CHASE Graduated Cylinder, 460mm H, 1000mL, PK2 (20026-1000)
- KIMBLE CHASE Graduated Cylinder, 190mm H, 50mL, PK12 (20022-50)
- KIMBLE CHASE Graduated Cylinder, 1000mL, Glass, Clr, PK4 (20024-1000)
- KIMBLE CHASE Graduated Cylinder, 250mL, Glass, Clear (KC20028W-250)
- GLOBE SCIENTIFIC Cylinder, Graduated, Globe Glass, 500mL, Class B, To Deliver (TD), Dual Grads, ASTM E1272, 1/Box (8330500)
- Kimble Chase Graduated Cylinders