Shop All Graduated Cylinders
Kimble Chase
Graduated Cylinder, 1000mL, Glass, Clr, PK4
Mfr # 20024-1000
Zoro # G2615509
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Glass
- Labware Body Material Borosilicate Glass
- Labware Capacity - Metric 1,000 mL
- Graduation Subdivisions 10 mL
- Graduation Range 0.40 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimble Chase
- MFR # 20024-1000
- Zoro # G2615509
- Country of Origin Mexico
- Category Graduated Cylinders
Dimensions
Labware Height - Metric | 460 mm |
Height | 460mm |
Labware Height - English | 18 in |
Diameter | 64.8 mm |
Body Diameter - Metric | 64.8 mm |
Description
CYL,TD,BUMPER,WHT SCALE,1000ML
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANSON Open End Wrench (201-118-010)
- MEGUIARS BOAT/RV GEL WASH (MGM-5416)
- KIMBLE CHASE Disposable Serological Pipette, 5mL, PK500 (72100-5110)
- CAFRAMO Pitched Blade Propellor (A511)
- KIMBLE CHASE Graduated Cylinder, 190mm H, 50mL, PK12 (20022-50)
- KIMBLE CHASE Graduated Cylinder, 100mL, Glass, Clear (KC20028W-100)
- KIMBLE CHASE Graduated Cylinder, 190mm H, 50mL, PK6 (20028W-50)
- KIMBLE CHASE Graduated Cylinder, 250mL, Glass, Clear (KC20028W-250)
- KIMBLE CHASE Graduated Cylinders, Glass, Clear, PK5 (20024-01)
- KIMBLE CHASE Graduated Cylinder, 140mm H, 25mL (20022-25)
- DYNALON Graduated Cylinder, 250mL, Polypropylene (537835-0250)
- Kimble Chase Graduated Cylinders