Shop All Bottles & Jars
Kimble Chase
Graduated Bottle, 8 oz., PK24
Mfr # 5810858V-21
Zoro # G4642197
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 oz.
- Height 127mm
- Autoclavable No
- Labware Height - Metric 127 mm
- Labware Closure Liner Material Pulp/Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimble Chase
- MFR # 5810858V-21
- Zoro # G4642197
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 127mm |
Labware Height - Metric | 127 mm |
Labware Screw Closure Size | 58-400 mm |
Diameter | 62 mm |
Screw Closure Size | 58-400 mm |
Minimum Screw Closure Size | 58 mm |
Overall Height - Metric | 127 mm |
Mouth Size | Narrow |
Body Diameter - Metric | 62 mm |
Description
BOTTLE,MRND GR,CLR,8OZ,PHEN,P/PV
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BIOTECH SUPPLY Refrigerator, 79-3/4" H, 26 cu. ft., 6A (PH-ABT-HC-S26G)
- SPER SCIENTIFIC Large Display pH Pen, 0.1 Resolution (850051)
- THERMO FISHER SCIENTIFIC ASHEVILLE General Protocol Oven, Gravity Convectio (51028112)
- THERMO FISHER SCIENTIFIC Cimarec+ Ceramic Stirrer, 10.25 x 10.25 (S88850100)
- KIMBLE CHASE Boston Bottle, 125mL, PK24 (5120422V-26)
- KIMBLE CHASE Square Bottle, 2 Oz, 87mm H, PE, PK240 (5610228C-22)
- KIMBLE CHASE Bottle Media Stge w/ Cap Glass 1000, PK10 (14395-1000)
- KIMBLE CHASE Bottle, 250ml, Glass, Clear (15065-250)
- KIMBLE CHASE Straight Sided Jar, 4 oz., PK24 (5410458V-22)
- KIMBLE CHASE Boston Bottle, 500mL, PK12 (5121628V-26)
- GLOBE SCIENTIFIC Specimen Container, 5 oz., 300 Pack (5917)
- Kimble Chase Labware