Shop All Centrifuge Tubes
Kimble Chase
Goetz Centrifuge Tubes, 100mL, 160mm L, PK6
Mfr # 45220-100
Zoro # G6633947
product price: $742.99
/pk 6, $123.83/ea
Free Shipping & Returns
$742.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Relative Centrifugal Force (xG) 16,000
- Graduation Range 0.2 to 100 mL
- Labware Outside Dia. - Metric 58 mm
- Labware Basic Material Glass
- Capacity 100mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 45220-100
- Zoro # G6633947
- Country of Origin United States
- Category Centrifuge Tubes
Dimensions
Labware Outside Dia. - Metric | 58 mm |
Length | 160mm |
Outside Dia. | 58mm |
Body Diameter - Metric | 58 mm |
Description
Goetz Centrifuge Tubes, Nominal Capacity - Metric 100 mL, Body Diameter - Metric 58 mm, Nominal Capacity - English 3.38 oz, Body Material Type I Borosilicate Glass, Maximum Relative Centrifugal Force 800 x g, Tube Type Centrifuge Tube, Body Color Clear, Graduated Yes, Graduation Increments - Metric 0.2 mL, 25 mL, 50 mL, 100 mL, Includes Closure Yes, For Use With Centrifuges, Special Features Black Graduations, Calibrated TC (To Contain), Pear Shaped, Reusable, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSOREX Flat Tip pH Combination Electrode BNR Connector (S651CD)
- SPER SCIENTIFIC Conductivity Probe for 850038 Pure Water Meter (850038P)
- GLOBE SCIENTIFIC Test Tube, 3mL, 55mm L, PS, PK1000 (117011)
- PERKIN ELMER Manganese Pure AS Calibration Standard, (N9303783)
- KIMBLE CHASE Conical Centrifuge Tube, 15mL, Clear, PK12 (45164-15)
- KIMBLE CHASE Centrifuge Tube, 100mL, 170mm L (412510-0000)
- KIMBLE CHASE Graduated Centrifuge Tube, API, PK 12 (45170-125)
- KIMBLE CHASE Centrifuge Tube, 50mL, 123mm L, PK12 (45212-50)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 2mL, Pp, PK1000 (111568)
- FISHER SCIENTIFIC 00 Disposable Centrifuge Tube 50Ml Centrifuge Parts And Accessory, 500PK (05-539-7)
- GLOBE SCIENTIFIC Centrifuge Tube, 50mL, Pp, Pg, PK500 (6256)
- Kimble Chase Labware