Shop All Bottles & Jars
Kimble Chase
Glass Straight Jar, 88mm H, Vinyl, PK24
Mfr # 5410870C-21
Zoro # G7740013
Free Shipping & Returns
$97.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 Oz.
- Height 88mm
- Standards ASTM E438, USP Type III
- Graduation Range Not Specified
- Diameter 73 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimble Chase
- MFR # 5410870C-21
- Zoro # G7740013
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 88mm |
Diameter | 73 mm |
Labware Height - Metric | 88 mm |
Screw Closure Size | 70-400 mm |
Overall Height - Metric | 88 mm |
Body Diameter - Metric | 73 mm |
Mouth Size | Wide |
Description
JAR,SS,CLR,8OZ,PHEN,P/PV
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stopper Assortment, Black, Natural Rubber (RSTPK2)
- ZORO SELECT Vial with Cap, 148mL, PK10 (VIAL-40C-10)
- QORPAK Bottle, 16 oz, PK12 (GLA-00817)
- LAMOTTE Water Testing Kit, Sulfide, 0.2 to 20 PPM (4456-01)
- KIMBLE CHASE Boston Bottle, 500mL, Amber, PK12 (5121628V-21)
- KIMBLE CHASE Straight-Sided Jar, 170mm H, PE, PK12 (5413289C-22)
- KIMBLE CHASE Straight Tall Jar, 1000mL, 170mm H, PK12 (5513289B)
- KIMBLE CHASE Straight-Sided Bottle, 4 Oz, Foam, PK144 (5410458C-26)
- KIMBLE CHASE Bottle, 35ml, Glass, Clear, PK6 (15165-5030)
- KIMBLE CHASE Straight Sided Jar, 2 oz., PK24 (5410253V-26)
- LAB SAFETY SUPPLY Environmental Sample Bottle, 1000 mL, Pk50 (6FAH8)
- Kimble Chase Bottles & Jars