Shop All Bottles & Jars
Kimble Chase
Glass Straight Jar, 79mm H, TinFoil, PK24
Mfr # 5410663C-23
Zoro # G7715057
Free Shipping & Returns
$94.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 6 oz.
- Height 79mm
- Standards ASTM E438, USP Type III
- Labware Basic Material Glass
- Labware Closure Liner Material Pulp/Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimble Chase
- MFR # 5410663C-23
- Zoro # G7715057
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 79mm |
Diameter | 66 mm |
Labware Height - Metric | 79 mm |
Screw Closure Size | 63-400 mm |
Overall Height - Metric | 79 mm |
Body Diameter - Metric | 66 mm |
Mouth Size | Wide |
Description
Jar, Capacity - Metric 180 mL, Capacity - English 6.1 fl oz, Closure Included Yes, Closure Liner Material Foil, Body Diameter - Metric 66 mm, Body Material Soda Lime Glass, Overall Height - Metric 79 mm, Screw Closure Size 63-400 mm, Closure Type Screw On, Body Color Clear, Mouth Size Wide, Clarity Transparent, Basic Material Glass, Shape Straight Side Round, ASTM Specification E438 Type II, USP Specification Type III, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSOREX pH1000 Polycarbonate Laboratory pH Sensor (PH1000)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 250mL, PK12 (5YGZ2)
- RPI D-(+)-Trehalose Dihydrate, 100 G (T82000-100.0)
- AMSCOPE Phase Contrast Kit for Compound Microscopes (PCS)
- KIMBLE CHASE Standard Bottle, Wide, 4 oz., Clear, PK24 (5310448V-21)
- KIMBLE CHASE Bottle, 12ml, Glass, Clear, PK24 (15145-2540)
- KIMBLE CHASE Reservoir Bottle, 500mL, 165mm H, PK6 (KC14607-500)
- KIMBLE CHASE Bottle, 300ml, Glass, Clear, PK24 (15070-00)
- KIMBLE CHASE Amber Dropping Bottle, w/Plastic Dr, PK12 (15040P-60)
- KIMBLE CHASE Standard Bottle, Wide Mouth, 4 oz., PK24 (5310448V-26)
- KIMBLE CHASE Graduated Bottle, 16 oz., PK24 (5811670V-26)
- Kimble Chase Bottles & Jars