Shop All Bottles & Jars
Kimble Chase
Glass Straight Jar, 16 Oz, Vinyl, PK12
Mfr # 5511670C-81
Zoro # G8144315
product price: $69.29
/pk 12, $5.77/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 145mm
- Standards ASTM E438, USP Type III
- Labware Closure Liner Material Pulp/Vinyl
- Bottle/Jar Shape Straight Side Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 5511670C-81
- Zoro # G8144315
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 145mm |
Labware Height - Metric | 145 mm |
Screw Closure Size | 70-400 mm |
Overall Height - Metric | 145 mm |
Mouth Size | Wide |
Body Diameter - Metric | 76 mm |
Description
Jar, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Body Diameter - Metric 76 mm, Body Material Soda Lime Glass, Overall Height - Metric 145 mm, Screw Closure Size 70-400 mm, Closure Type Screw On, Body Color Clear, Mouth Size Wide, Clarity Transparent, Basic Material Glass, Shape Straight Side Round, ASTM Specification E438 Type II, USP Specification Type III, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vial with Cap, 45mL, PK10 (VIAL-12C-10)
- LAB SAFETY SUPPLY Bottle, 30 mL, 1 Oz, Wide Mouth, PK12 (6FAL9)
- ZORO SELECT Funnel, 250mL, Clear, 60mm Overall L, PK4 (29049F-250)
- SYNTHWARE CONICAL REACTION VIAL, 14/20, GRADUATED, 8mL (V141008)
- KIMBLE CHASE RAY-SORB GL 45 Media Bottles, w/Blue PP C (14399-250)
- KIMBLE CHASE Straight Sided Jar, 2 oz., PK24 (5410253V-21)
- KIMBLE CHASE Straight Tall Jar, 32 Oz, 170mm H, PK12 (5513289C-81)
- KIMBLE CHASE Straight Sided Jar, 32 oz., PK12 (5513289V-86)
- KIMBLE CHASE Straight Sided Jar, 16 oz., PK12 (5411689V-22)
- KIMBLE CHASE Hydrometer Jar 340ml 375 mm Hx38 mm Dia (20058-38375)
- ALLSTAR PERFORMANCE Plastic Primer Squeeze Bottle (AL373997)
- Kimble Chase Labware