Shop All Chromatography Supplies
Kimble Chase
Glass Extraction Thimble, 55mL
Mfr # 586500-0222
Zoro # G6633280
product price: $93.19
/ea
Free Shipping & Returns
$93.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Extraction Apparatus
- Material Borosilicate Glass
- Standards ASTM E438
- Wall Thickness 2.5 mm
- Maximum Pore Size 60 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 586500-0222
- Zoro # G6633280
- Country of Origin Mexico
- Category Chromatography Supplies
Dimensions
Maximum Pore Size | 60 micron |
Body Diameter - Metric | 35 mm |
Inside Diameter - Metric | 30 mm |
Overall Height - Metric | 90 mm |
Minimum Pore Size | 40 micron |
Details
Item | Extraction Thimble |
For Use With | Extraction Apparatus |
Material | Borosilicate Glass |
Standards | ASTM E438 |
Wall Thickness | 2.5 mm |
Description
EXTRN THIMBLE SIZE 222C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MENDA Bottle, One-Touch Pump, 6 oz, Green (35275)
- RPI Glycerol, ACS Grade, 500mL (G22025-0.5)
- DIGI-SENSE Type-J, Coiled Ext Cable, Male Mini Conn (93785-10)
- RESINTECH 25 Micron, 3 in O.D., Carbon/KDF 85 Cartridge (AF-10-2210)
- HAMILTON Syringe, 1mL, 22 ga, Cemented, Point Style 5 (81343)
- HAMILTON Syringe, 25uL, Cemented, Point Style 2 (80200)
- PHOENIX SYSTEMS SPARE PAK 1V SPARE FITTINGS LUER LOC (PX7007-B)
- LABCONCO Nitrovap 2Lv Nitrogen Generator (7302000)
- OASIS Lg Oasis Tree Stand 10Ft (522-ST)
- HAMILTON Syringe, 10uL, Cemented, Point Style 2, PK6 (80366)
- OASIS Small Oasis Tree Stand (313-ST)
- Kimble Chase Chromatography