Shop All Chromatology Columns
Kimble Chase
GC Column, 40.00cm L, 30.00mm Inner Dia.
Mfr # 420280-0252
Zoro # G7378290
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Column Length 400 mm
- Column Inner Dia. 30 mm
- Product Type Chromatography Column
- Column Inner Diameter 30 mm
- Packed/Capillary Packed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 420280-0252
- Zoro # G7378290
- Country of Origin Mexico
- Category Chromatology Columns
Dimensions
Column Length | 400 mm |
Column Inner Dia. | 30 mm |
Column Inner Diameter | 30 mm |
Details
Item | GC Column |
Product Type | Chromatography Column |
Packed/Capillary | Packed |
USP Specification | Type I |
Description
GC Column, Column Length 400 mm, Column Inner Diameter 30 mm, Product Type Chromatography Column, Packed/Capillary Packed, USP Specification Type I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Stir Bar, 3 x1/2 In. (303275-0021)
- ZORO SELECT Carboy, 10 L, 400 mm H, Clear (7300010)
- WHIRL-PAK Whirl-Pak® Stand Up Bags - 69 oz. (2,041 ml) - Box of 250 (B01451)
- EPPENDORF Pipette, 100 to 1000micron L (3123000063)
- KIMBLE CHASE Packing Glass Bead, 3mm (13500-3)
- KIMBLE CHASE Flex-Column, 0.7x5cm (420401-0705)
- KIMBLE CHASE Flex-Column, 1.0x20cm (420401-1020)
- KIMBLE CHASE Flex-Column, 1.5x15cm, PK5 (420400-1515)
- CHEMGLASS Distilling Column (CG-1230-08)
- CHEMGLASS Distilling Column (CG-1304-01)
- SYNTHWARE COLUMN, CHROMATOGRAPHY WITH RESERVOIR, 80-457mm, 1000mL. (C378040)
- Kimble Chase Chromatology Columns