Shop All Spray Bottles
Kimble Chase
Gas Washing Bottle, 315mm H, 250mL
Mfr # 657750-2523
Zoro # G7118058
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spout Style Standard Spout
- Labware Capacity - Metric 250 mL
- Color clear
- Imprinting No Imprinting
- Labware Basic Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 657750-2523
- Zoro # G7118058
- Country of Origin United States
- Category Spray Bottles
Dimensions
Labware Height - Metric | 315 mm |
Labware Height - English | 12 in |
Diameter | 30mm |
Height | 2.9" |
Mouth Size | Narrow |
Description
Wash Bottle, Capacity - Metric 250 mL, Imprinting No Imprinting, Capacity - English 8.45 fl oz, Basic Material Glass, Body Material Borosilicate Glass, Vented/Nonvented Nonvented, Spout Style Standard Spout, Product Type Wash Bottle, Body Color Clear, Autoclavable Yes, Mouth Size Narrow, Clarity Transparent, Numbers of Bottles Included 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Tork Centerfeed Paper Towel White M2, High Absorbency, 6 x 500 Sheets, 120932 (120932)
- CHALLENGER 1 gal. Concentrated Degreaser (737G1)
- SWIFFER Swiffer 1899947 SweeperWet Heavy Duty 10 x 8 in. Cloth Refill Pad; 20 Count (1899947)
- BISSELL COMMERCIAL Floor Scrubber Kit, For Mfr. No. ST100220 (CCKIT1)
- SWAG PACIFIC 24 oz Spray Bottle (SP24001)
- WALTER SURFACE TECHNOLOGIES Empty Spray Bottle Uno S F High Strength Foamless Cleaner Degreaser (53L315)
- TOUGH GUY 1L White/Blue, Plastic Compression Spray Bottle (35WT58)
- ZEP Dura Shot, Compressed Air Sprayer (SP00228S)
- PORTIONPAC 32 oz. Germicidal Cleaner Bottle/Sprayer - 12 units/Case (320200-DZ)
- BEST SANITIZERS Trigger Spray Bottle, 32 oz., Clear, PK12 (SS20014)
- TRICORBRAUN 24-410 P/P Lotion Pump Black Lock Up Smooth Gasket 1.2 Cc, 5.125 Inch Dip Tube Saddle Head (141524)
- Kimble Chase Spray Bottles