Shop All Spray Bottles
Kimble Chase
Gas Washing Bottle, 315mm H, 250mL
Mfr # 657250-2525
Zoro # G7116859
product price: $476.99
/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spout Style Standard Spout
- Labware Capacity - Metric 250 mL
- Color clear
- Labware Basic Material Glass
- Imprinting No Imprinting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 657250-2525
- Zoro # G7116859
- Country of Origin United States
- Category Spray Bottles
Dimensions
Height | 335mm |
Diameter | 30mm |
Labware Height - Metric | 315 mm |
Labware Height - English | 12 in |
Mouth Size | Narrow |
Description
Wash Bottle, Capacity - Metric 250 mL, Imprinting No Imprinting, Capacity - English 8.45 fl oz, Basic Material Glass, Body Material Borosilicate Glass, Vented/Nonvented Nonvented, Spout Style Standard Spout, Product Type Wash Bottle, Body Color Clear, Autoclavable Yes, Mouth Size Narrow, Clarity Transparent, Numbers of Bottles Included 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOO GONE Mess-Free Pen Cleaner, Citrus Scent, 0.34 Pen Applicator, PK12 (2100)
- LYSOL Cleaner Spray, f/Kitchens, Antibacterial, 22 oz Multi, PK 9 (RAC79556CT)
- TOUGH GUY 24 in L Dust Mop, Slide On Connection, Cut-End, Gray/White, Cotton (1TZF3)
- BRADLEY Mop & Broom Holder, Stainless Steel (9954-000000-GR)
- SP MASTER 32 oz Spray Bottle (SP32001)
- RUBBERMAID COMMERCIAL Spray Bottle, 32oz. Clear, PK 6 (RCP9C03060000CT)
- TOUGH GUY 36 oz. Gray/Natural, Polyethylene Spray Bottle, 12 Pack (22N548)
- IK SPRAYERS/MATABI Stainless Steel Ball replacement for IK Multi 12 BS and Matabi Evolution 12, 16, and 20 Super (22008902)
- GOJO Replacement Pump for GOJO Pour Gallon Bottles, White (4011-01)
- S.M. ARNOLD SPRAYER TRIGGER RED CHEM RESIST (AR92-710)
- CAR DEALER DEPOT Chemical Resistant Trigger Sprayer, Each (614CR)
- Kimble Chase Spray Bottles