Shop All Test Tubes & Culture Tubes
Kimble Chase
Gas Dispersion Tube, 8x250mm
Mfr # 956500-0025
Zoro # G3996036
product price: $97.15
/ea
Free Shipping & Returns
$97.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Tube Type Test Tube
- Labware Outside Dia. - Metric 13 mm
- Labware Length - Metric 250 mm
- Graduation Range Not Graduated
- Labware Basic Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 956500-0025
- Zoro # G3996036
- Country of Origin Mexico
- Category Test Tubes & Culture Tubes
Dimensions
Labware Outside Dia. - Metric | 13 mm |
Labware Length - Metric | 250 mm |
Labware Length - English | 9.842 in |
Overall Height - Metric | 250 mm |
Body Diameter - Metric | 13 mm |
Details
Item | Gas Dispersion Tube |
Labware Tube Type | Test Tube |
Graduation Range | Not Graduated |
Labware Basic Material | Glass |
Labware Body Material | Type I Borosilicate Glass |
Autoclavable | Yes |
Special Features | Available with Coarse (40-60 Micron) or Extra Coarse (170-220 Micron) Porosity Cylinder |
Includes | Hollow Fritted Cylinder |
Graduation Subdivisions | Not Graduated |
For Use With | 40-60 Porosity Microns |
Labware Body Color | Clear |
Sterile/Non-Sterile | Non-Sterile |
Body Material | 3.3 Borosilicate Glass |
Tube Type | Test Tube |
Basic Material | Glass |
Clarity | Transparent |
Body Color | Clear |
Graduated | No |
Description
Gas Dispersion Tube, Body Diameter - Metric 13 mm, Overall Height - Metric 250 mm, Body Material 3.3 Borosilicate Glass, Tube Type Test Tube, Body Color Clear, Graduated No, For Use With 40-60 Porosity Microns, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Special Features Available with Coarse (40-60 Micron) or Extra Coarse (170-220 Micron) Porosity Cylinder, Basic Material Glass, Includes Hollow Fritted Cylinder, Clarity Transparent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 63-400 Black P/P Continuous Thread Closure, F217 Land Stacking Feature, Ribbed Skirt, Mat (008948)
- LAB SAFETY SUPPLY Jerrican, 2.64 gal., HDPE (49H014)
- GENERAL LABORATORY PRODUCTS Tryptic Soy Agar w/ L&P, PK100 (MP7035)
- SP SCIENCEWARE Bottle, Dispensing, 60mL, PK12 (F11637-0002)
- KIMBLE CHASE Culture Tubes, 1mL, Glass, Clear, PK720 (45060-650)
- KIMBLE CHASE Tubes, Culture, Polypro, 17X100, PK1000 (51017-200)
- KIMBLE CHASE Tubes, Culture, Polystyrene, 12x75, PK1000 (51012-100)
- KIMBLE CHASE Conical Centrifuge Tube, 50mL, Clear, PK12 (45165-50)
- KIMBLE CHASE Tubes Culture, Polypropylene, 12X75, PK1000 (51012-200)
- KIMBLE CHASE Screw Thread Culture Tube, 25mL, PK500 (73750-20125)
- GLOBE SCIENTIFIC Culture Tube, 5mL, 75mm L, PS, PK500 (110428)
- Kimble Chase Lab Tubes