Shop All Lab Filter Systems
Kimble Chase
Funnel/Support Assy, 90 mm
Mfr # 953755-0090
Zoro # G8266194
product price: $836.99
/ea
Free Shipping & Returns
$836.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 90 mm
- Material Aluminum, Borosilicate Glass, Fritted Glass, Silicone
- Color Clear
- Overall Height 160 mm
- Product Type Microfiltration Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 953755-0090
- Zoro # G8266194
- Country of Origin United States
- Category Lab Filter Systems
Dimensions
Diameter | 90 mm |
Overall Height | 160 mm |
Maximum Particle Size | 60 um |
Details
Item | Filtration Support Assembly |
Material | Aluminum, Borosilicate Glass, Fritted Glass, Silicone |
Color | Clear |
Product Type | Microfiltration Assembly |
Autoclavable | No |
Graduated | Yes |
Includes Stopper | Yes |
ASTM Specification | E438 |
USP Specification | Type I |
Sterile/Non-Sterile | Non-Sterile |
Funnel Capacity | 1 L |
Standards | ASTM; USP |
Description
Filtration Support Assembly, Product Type Microfiltration Assembly, Diameter 90 mm, Material Aluminum, Borosilicate Glass, Fritted Glass, Silicone, Includes Stopper Yes, Funnel Capacity 1 L, Overall Height 160 mm, Maximum Particle Size 60 um, Sterile/Non-Sterile Non-Sterile, Standards ASTM; USP, USP Specification Type I, Autoclavable No, ASTM Specification E438, Graduated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Bel-Art LDPE Wash Bottles 116430223, 250ml, Methanol Label, Green Cap, Wide Mouth, 3/PK (11643-0223)
- GLOBE SCIENTIFIC Microscope slide, frosted, PK1440 (1304)
- HOPKINS Funnel, Multi Purpose, Spill Saver, 10701 (RHG10701)
- SPER SCIENTIFIC SD Card Datalogger pH Meter (850060)
- KIMBLE CHASE Funnel/Support Assy, 47 mm (953755-0000)
- LAB SAFETY SUPPLY 1000mL Filter Unit, 0.22um, 90mm, PK12 (11L833)
- CHEMTEQ Chlorine Dioxide Gas DG Filter-2614 with End-of-Service Life Indicator Refill Kit (2614-5000)
- CYTIVA WHATMAN Glass Membrane Filter Holders, 25mm (1960-032)
- CYTIVA WHATMAN Venting Filters, 150mm (6702-9500)
- LAB SAFETY SUPPLY 1000mL BottleTop Filter, 0.45um, 90mm, PK24 (11L837)
- CELLTREAT SCIENTIFIC PRODUCTS CELLTREAT 60mm x 15mm Petri Dish, Sterile, Clear, 500/Case (229665)
- Kimble Chase Lab Filters & Sieves