Shop All Bottles & Jars
Kimble Chase
French Square Bottle, w/Cap, 60mL, PK48
Mfr # 5610228V-26
Zoro # G4642075
product price: $105.99
/pk 48, $2.21/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 oz.
- Height 87mm
- Width 39mm
- Autoclavable No
- Depth 39mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 5610228V-26
- Zoro # G4642075
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 87mm |
Width | 39mm |
Depth | 39mm |
Labware Width - Metric | 39 mm |
Labware Screw Closure Size | 28-400 mm |
Diameter | 39 mm |
Labware Height - Metric | 87 mm |
Labware Depth - Metric | 39 mm |
Screw Closure Size | 28-400 mm |
Overall Width - Metric | 39 mm |
Body Diameter - Metric | 39 mm |
Minimum Screw Closure Size | 28 mm |
Mouth Size | Narrow |
Overall Depth - Metric | 39 mm |
Overall Height - Metric | 87 mm |
Description
BOTTLE,FR SQ,CLR,2OZ,PHEN,PTFE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVENTRY Swab, 2 3/4in L, 3/32 in Dia, PK500 (51121ESD)
- SP SCIENCEWARE Assorted, Wash Bottle 16 oz., 6 Pack (F11816-0050)
- LABCHEM FERRIC AMMONIUM SULFAT 8PCT 500ML (LC142701)
- OAKTON PH Electrode Cable 1m (35660-54)
- KIMBLE CHASE Straight-Sided Glass Jar, 16 Oz, PK12 (5421689C-26)
- KIMBLE CHASE Dropper Bottle, 30mL, Glass, Amber, PK12 (15040G-30)
- KIMBLE CHASE Standard Bottle, Wide Mouth, 4 oz., PK24 (5310448V-26)
- KIMBLE CHASE Amber Dropping Bottle, w/Plastic Dr, PK12 (15040P-60)
- KIMBLE CHASE Standard Bottle, Wide, 4 oz., Clear, PK24 (5310448V-21)
- KIMBLE CHASE Boston Bottle, 250mL, PK12 (5120824V-26)
- GLOBE SCIENTIFIC Bottle, 245 mm H, Natural, 118 mm Dia (7022000)
- Kimble Chase Bottles & Jars