Shop All Bottles & Jars
Kimble Chase
French Square Bottle, w/Cap, 500mL, PK24
Mfr # 5611648V-26
Zoro # G7740957
product price: $115.99
/pk 24, $4.83/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 167mm
- Width 68mm
- Autoclavable No
- Depth 68mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 5611648V-26
- Zoro # G7740957
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 167mm |
Width | 68mm |
Depth | 68mm |
Labware Height - Metric | 167 mm |
Labware Width - Metric | 68 mm |
Labware Depth - Metric | 68 mm |
Diameter | 68 mm |
Labware Screw Closure Size | 48-400 mm |
Screw Closure Size | 48-400 mm |
Minimum Screw Closure Size | 48 mm |
Mouth Size | Wide |
Overall Depth - Metric | 68 mm |
Overall Height - Metric | 167 mm |
Body Diameter - Metric | 68 mm |
Overall Width - Metric | 68 mm |
Description
Bottle, Body Color Clear, Body Material Soda Lime Glass, Body Diameter - Metric 68 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 16 fl oz, Overall Height - Metric 167 mm, Clarity Transparent, Closure Liner Material LDPE/PTFE, Screw Closure Size 48-400 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material PTFE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Storage Plate, PP, V-Bottom, Non-sterile, 2.0mL, 96-Deep Square Well (229574)
- A2Z SCILAB Vinyl Handle Micro Lab Small Spoon/Scoop Spatula 9" (A2Z-ZR116)
- RPI Lactic Acid, 88 Percent, 500mL (L17500-500.0)
- UNITED Support Stand, 18in, 5/16in, Stl, Base/Rod (SSB4X6)
- KIMBLE CHASE Dropper Bottle, 60mL, Glass, Amber, PK12 (15040G-60)
- KIMBLE CHASE Reusable Unmarked Culture Tubes 10, PK72 (45060-13100)
- KIMBLE CHASE Tall Straight Sided Jar, 8 oz., PK24 (5510858V-86)
- KIMBLE CHASE Straight Sided Jar, 32 oz., PK12 (5413289V-21)
- KIMBLE CHASE Boston Round Glass Bottle, Amber, PK12 (5123233C-26)
- KIMBLE CHASE Reservoir Bottle, 500mL, 165mm H, PK6 (KC14607-500)
- TRICORBRAUN 1 oz Clear Glass Boston Round Bottle- 20-400 Neck Finish (011260)
- Kimble Chase Labware