Shop All Bottles & Jars
Kimble Chase
French Bottle, 0.5 oz., PK48
Mfr # 5611220V-26
Zoro # G7714323
product price: $73.89
/pk 48, $1.54/ea
$73.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 0.5 oz.
- Height 62mm
- Width 26mm
- Autoclavable No
- Depth 26mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 5611220V-26
- Zoro # G7714323
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 62mm |
Width | 26mm |
Depth | 26mm |
Diameter | 26 mm |
Labware Depth - Metric | 26 mm |
Labware Width - Metric | 26 mm |
Labware Screw Closure Size | 20-400 mm |
Labware Height - Metric | 62 mm |
Screw Closure Size | 20-400 mm |
Overall Width - Metric | 26 mm |
Mouth Size | Narrow |
Body Diameter - Metric | 26 mm |
Overall Depth - Metric | 26 mm |
Minimum Screw Closure Size | 20 mm |
Overall Height - Metric | 62 mm |
Description
Bottle, Body Color Clear, Body Material Soda Lime Glass, Body Diameter - Metric 26 mm, Bottle Type Sampling, Capacity - Metric 15 mL, Capacity - English 0.5 fl oz, Overall Height - Metric 62 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material LDPE/PTFE, Screw Closure Size 20-400 mm, Closure Color Clear/White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMREP Zep® White Hand Pump for Square Gallon Bottles - 666901 (666901)
- QORPAK Bottle Cleaned, 4 oz, 22-400, PK24 (GLC-01928)
- ELMA ULTRASONICS Ultrasonic Cleaner, 1.8 gal. (P70H)
- GLOBE SCIENTIFIC Bottle, Media, Globe Glass, 5000mL, GL45 Screw Cap, Dual Graduations, 1/Box (8105000)
- KIMBLE CHASE Testing Jar, 60mL, Round, 216 Pack (5910243C-21)
- KIMBLE CHASE Graduated Bottle, 16 oz., PK24 (5811670V-26)
- KIMBLE CHASE Bottle Media Stge w/ Cap Glass 250, PK10 (14395-250)
- KIMBLE CHASE Boston Round Glass Bottle, Clear, PK12 (5113233C-25)
- KIMBLE CHASE Boston Bottle, 250mL, PK12 (5120824V-26)
- KIMBLE CHASE Boston Bottle, 500mL, PK12 (5121628V-26)
- LAB SAFETY SUPPLY Bottle, 500 mL, 16 Oz, Wide Mouth, PK12 (6FAN8)
- Kimble Chase Labware