Shop All Beakers & Pitchers
Kimble Chase
Florence Flask, 500mL, Glass, Clear, PK6
Mfr # 25000-500
Zoro # G0055207
product price: $103.99
/pk 6, $17.33/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - English 16.9 oz
- Color Clear
- Labware Capacity - Metric 500 mL
- Labware Basic Material Glass
- Labware Body Material Borosilicate Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 25000-500
- Zoro # G0055207
- Country of Origin Taiwan, Province of China
- Category Beakers & Pitchers
Dimensions
Stopper Size | 6 |
Labware Height - English | 32 in |
Overall Height | 182mm |
Labware Height - Metric | 182 mm |
Height | 182mm |
Compatible with Stopper Size | 6 |
Overall Height - Metric | 182 mm |
Joint Size | 6 |
Body Diameter - Metric | 102 mm |
Description
Flat Bottom Flask, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Flask Type Boiling, Overall Height - Metric 182 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 6, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E1403
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 4.6 cu. ft., 5A (ABT-HC-UCBI-0404G-ADA)
- OAKTON Oakton EcoTestr pH 2+ Pocket pH Meter (35423-01)
- OHAUS Conductivity Meter, Dual Line LCD (ST20C-A)
- HENKE-JECT Disp Syringe, Luer Slip, 2.5 mL, PK100 (5020.000V0)
- KIMBLE CHASE Griffin Beaker, 400mL, Glass, Clear, PK12 (14000R-400)
- KIMBLE CHASE Beaker, Starter Kit, Glass Kimble (14080-01)
- KIMBLE CHASE Griffin Beaker, 600mL, Glass, Clear, PK6 (14000R-600)
- KIMBLE CHASE Griffin Beaker, 250mL, Glass, Clear, PK12 (14000R-250)
- KIMBLE CHASE Griffin Beaker, 100mL, Glass, Clear, PK12 (14000Y-100)
- KIMBLE CHASE Griffin Beaker, 600mL, Glass, Clear, PK6 (14000G-600)
- GLOBE SCIENTIFIC Pitcher With Handle, 3000mL (601159-1)
- Kimble Chase Beakers & Pitchers