Shop All Beakers & Pitchers
Kimble Chase
Florence Flask, 1000mL, Glass, Clear, PK6
Mfr # 25000-1000
Zoro # G0055216
product price: $159.99
/pk 6, $26.67/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - English 34 oz
- Color Clear
- Labware Capacity - Metric 1,000 mL
- Labware Basic Material Glass
- Labware Body Material Borosilicate Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 25000-1000
- Zoro # G0055216
- Country of Origin Germany
- Category Beakers & Pitchers
Dimensions
Stopper Size | 8 |
Height | 215mm |
Labware Height - English | 8.46 in |
Overall Height | 215mm |
Labware Height - Metric | 215 mm |
Overall Height - Metric | 215 mm |
Joint Size | 8 |
Body Diameter - Metric | 130 mm |
Compatible with Stopper Size | 8 |
Description
Flat Bottom Flask, Capacity - Metric 1 L, Capacity - English 34 fl oz, Flask Type Boiling, Overall Height - Metric 215 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 8, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E1403
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carboy, 5 gal, Includes Spigot (F11846-0050)
- AMERICAN BIOTECH SUPPLY Refrigerator and Freezer, 12.2 cu. Ft. (PH-ABT-HC-RFC12G)
- MTC BIO MTC Bio Spectra Tube Bio with Flat Rainbow Screw Cap, 50 ml, 25/Foam Rack, 500 Pack (C2750)
- OAKTON PCTS Waterproof Pocket Tester (3563460)
- KIMBLE CHASE Beaker, 250mL, Glass, 88mm H., PK48 (14000-250)
- KIMBLE CHASE Griffin Beaker, 400mL, Glass, Clear, PK12 (14000R-400)
- KIMBLE CHASE Griffin Beaker, 600mL, Glass, Clear, PK6 (14000G-600)
- KIMBLE CHASE Griffin Beaker, 50mL, Glass, Clear, PK12 (14000G-50)
- KIMBLE CHASE Griffin Beaker, 1000mL, Glass, Clear, PK6 (14000B-1000)
- KIMBLE CHASE HeavyDty Beaker Starter Pack, Glass, Clear (14085-01)
- GLOBE SCIENTIFIC Beaker, Polypropylene, 250mL, PK100 (3642)
- Kimble Chase Labware