Shop All Chromatology Columns
Kimble Chase
Flex-Column, 2.5x75cm
Mfr # 420401-2575
Zoro # G7656381
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. (C) 130
- Length 75cm
- Outside Dia. 2.5cm
- Capacity 344mL
- Max. Temp. (F) 265
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 420401-2575
- Zoro # G7656381
- Country of Origin United States
- Category Chromatology Columns
Dimensions
Length | 75cm |
Outside Dia. | 2.5cm |
Column Particle Size | 20 micron |
Column Length | 75 cm |
Column Inner Diameter | 2.5 cm |
Details
Item | Flex-Column |
Max. Temp. (C) | 130 |
Capacity | 344mL |
Max. Temp. (F) | 265 |
Standards and Approvals | None |
Special Features | Luer Fitting |
Material of Construction | Glass and Polypropylene |
Tolerance | 4.91cm |
Product Type | Chromatography Column |
Sterile/Non-Sterile | Sterile |
Column Type | Ion-Exchange |
Autoclavable | No |
Description
Flex-Column, Product Type Chromatography Column, Column Length 75 cm, Column Particle Size 20 micron, Column Type Ion-Exchange, Sterile/Non-Sterile Sterile, Column Inner Diameter 2.5 cm, Autoclavable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Conical Centrifuge Tube, 15mL, Clear, PK12 (45164-15)
- CTL SCIENTIFIC SUPPLY Oil Detection Test Paper 2.75" L x 0.75" W, 100PK (GEN180)
- SP SCIENCEWARE Wire Rack Holds 8 50ml tubes (F18794-0000)
- PERKIN ELMER Magnesium Pure AS Calibration Standard, (N9300179)
- KIMBLE CHASE Packing Glass Bead, 3mm (13500-3)
- KIMBLE CHASE Flex-Column, 1.5x15cm, PK5 (420400-1515)
- KIMBLE CHASE Flex-Column, 1.0x20cm (420401-1020)
- KIMBLE CHASE Flex-Column, 0.7x5cm (420401-0705)
- CHEMGLASS Distilling Column (CG-1230-08)
- SYNTHWARE COLUMN, CHROMATOGRAPHY WITH RESERVOIR, 80-457mm, 1000mL. (C378040)
- SYNTHWARE COLUMN, CHROMATOGRAPHY, TEFLON STOPCOCK, 26-305mm. (C362630)
- Kimble Chase Chromatology Columns