Shop All Chromatology Columns
Kimble Chase
Flex-Column, 2.5x5cm
Mfr # 420401-2505
Zoro # G7656223
product price: $60.79
/ea
$60.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Special Features Luer Fitting
- Max. Temp. (F) 265
- Standards and Approvals None
- Outside Dia. 2.5cm
- Max. Temp. (C) 130
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 420401-2505
- Zoro # G7656223
- Country of Origin United States
- Category Chromatology Columns
Dimensions
Outside Dia. | 2.5cm |
Length | 5cm |
Column Length | 5 cm |
Column Inner Diameter | 2.5 cm |
Column Particle Size | 20 micron |
Details
Item | Flex-Column |
Special Features | Luer Fitting |
Max. Temp. (F) | 265 |
Standards and Approvals | None |
Max. Temp. (C) | 130 |
Tolerance | 4.91cm |
Capacity | 25mL |
Material of Construction | Glass and Polypropylene |
Product Type | Chromatography Column |
Sterile/Non-Sterile | Sterile |
Column Type | Ion-Exchange |
Autoclavable | No |
Description
FLEX-COLUMN 2.5X5CM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE SPINBAR, STIRRING BAR, PTFE, POLYGN, 1X3/8 (F37120-0038)
- GLOBE SCIENTIFIC Sample cup, 4mL, PS, 1000PK (110811)
- BEL-ART H-B DURAC 0.890/1.000 Specific Gravity Hydrometer:165mm (6.5”)Length (B61801-3700)
- HEATHROW SCIENTIFIC Rectangular Storage Box, Autoclavable, PK5 (HS120042)
- KIMBLE CHASE Flex-Column, 0.7x5cm (420401-0705)
- KIMBLE CHASE Flex-Column, 1.5x15cm, PK5 (420400-1515)
- KIMBLE CHASE Packing Glass Bead, 3mm (13500-3)
- KIMBLE CHASE Flex-Column, 1.0x20cm (420401-1020)
- CHEMGLASS Distilling Column (CG-1230-08)
- CHEMGLASS Distilling Column (CG-1304-01)
- SYNTHWARE COLUMN, CHROMATOGRAPHY WITH RESERVOIR, 80-457mm, 1000mL. (C378040)
- Kimble Chase Chromatography