Shop All Chromatology Columns
Kimble Chase
Flex-Column, 2.5x50cm, PK3
Mfr # 420400-2550
Zoro # G7656372
product price: $228.99
/pk 3, $76.33/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 2.5cm
- Max. Temp. (F) 265
- Max. Temp. (C) 130
- Standards and Approvals None
- Material of Construction Glass and Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 420400-2550
- Zoro # G7656372
- Country of Origin United States
- Category Chromatology Columns
Dimensions
Outside Dia. | 2.5cm |
Length | 50cm |
Column Particle Size | 20 micron |
Column Inner Diameter | 2.5 cm |
Column Length | 50 cm |
Details
Item | Flex-Column |
Max. Temp. (F) | 265 |
Max. Temp. (C) | 130 |
Standards and Approvals | None |
Material of Construction | Glass and Polypropylene |
Capacity | 246mL |
Special Features | Luer Fitting |
Product Type | Chromatography Column |
Autoclavable | No |
Column Type | Ion-Exchange |
Sterile/Non-Sterile | Sterile |
Description
Flex-Column, Product Type Chromatography Column, Column Length 50 cm, Column Particle Size 20 micron, Column Type Ion-Exchange, Sterile/Non-Sterile Sterile, Column Inner Diameter 2.5 cm, Autoclavable No, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Paint Can, 1 gal., Tin Plate Metal, PK34 (MET-03100)
- LAB SAFETY SUPPLY Bottle, 500 mL, 16 Oz, Wide Mouth, PK12 (6FAN8)
- ZORO SELECT Vial Screw Cap Glass 4ml Clear, PK144 (3LEH1)
- SCILOGEX LABORATORY Plastic Syringes, Sterile, 25ml, 25/PK (256124)
- KIMBLE CHASE Flex-Column, 0.7x5cm (420401-0705)
- KIMBLE CHASE Flex-Column, 1.5x15cm, PK5 (420400-1515)
- KIMBLE CHASE Flex-Column, 1.0x20cm (420401-1020)
- KIMBLE CHASE Packing Glass Bead, 3mm (13500-3)
- SYNTHWARE COLUMN, CHROMATOGRAPHY, TEFLON STOPCOCK, 26-305mm. (C362630)
- CHEMGLASS Distilling Column (CG-1304-01)
- CHEMGLASS Distilling Column (CG-1230-08)
- Kimble Chase Chromatology Columns