Shop All Chromatology Columns
Kimble Chase
Flex-Column, 2.5x15cm, PK5
Mfr # 420400-2515
Zoro # G7656311
product price: $208.99
/pk 5, $41.80/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. (C) 130
- Standards and Approvals None
- Material of Construction Glass and Polypropylene
- Capacity 74mL
- Special Features Luer Fitting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 420400-2515
- Zoro # G7656311
- Country of Origin United States
- Category Chromatology Columns
Dimensions
Length | 15cm |
Outside Dia. | 2.5cm |
Column Particle Size | 20 micron |
Column Length | 15 cm |
Column Inner Diameter | 2.5 cm |
Details
Item | Flex-Column |
Max. Temp. (C) | 130 |
Standards and Approvals | None |
Material of Construction | Glass and Polypropylene |
Capacity | 74mL |
Special Features | Luer Fitting |
Max. Temp. (F) | 265 |
Product Type | Chromatography Column |
Column Type | Ion-Exchange |
Sterile/Non-Sterile | Sterile |
Autoclavable | No |
Description
Flex-Column, Product Type Chromatography Column, Column Length 15 cm, Column Particle Size 20 micron, Column Type Ion-Exchange, Sterile/Non-Sterile Sterile, Column Inner Diameter 2.5 cm, Autoclavable No, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI Reagent, Tablet, PK50 (YPM193)
- EXTECH Dissolved Oxygen Meter (DO600)
- HEATHROW SCIENTIFIC Test Tube Rack, 60 Compartments (HS243077W)
- SIMPORT SCIENTIFIC Cassette Storage Drawer, 2/PK (247820)
- KIMBLE CHASE Flex-Column, 1.0x20cm (420401-1020)
- KIMBLE CHASE Flex-Column, 1.5x15cm, PK5 (420400-1515)
- KIMBLE CHASE Flex-Column, 0.7x5cm (420401-0705)
- KIMBLE CHASE Packing Glass Bead, 3mm (13500-3)
- SYNTHWARE COLUMN, CHROMATOGRAPHY, TEFLON STOPCOCK, 26-305mm. (C362630)
- CHEMGLASS Distilling Column (CG-1230-08)
- Kimble Chase Chromatography