Shop All Chromatology Columns
Kimble Chase
Flex-Column, 2.5x10cm
Mfr # 420401-2510
Zoro # G7656241
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Features Luer Fitting
- Tolerance 4.91cm
- Max. Temp. (F) 265
- Outside Dia. 2.5cm
- Standards and Approvals None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimble Chase
- MFR # 420401-2510
- Zoro # G7656241
- Country of Origin United States
- Category Chromatology Columns
Dimensions
Outside Dia. | 2.5cm |
Length | 10cm |
Column Length | 10 cm |
Column Inner Diameter | 2.5 cm |
Column Particle Size | 20 micron |
Details
Item | Flex-Column |
Special Features | Luer Fitting |
Tolerance | 4.91cm |
Max. Temp. (F) | 265 |
Standards and Approvals | None |
Capacity | 49mL |
Material of Construction | Glass and Polypropylene |
Max. Temp. (C) | 130 |
Product Type | Chromatography Column |
Column Type | Ion-Exchange |
Sterile/Non-Sterile | Sterile |
Autoclavable | No |
Description
Flex-Column, Product Type Chromatography Column, Column Length 10 cm, Column Particle Size 20 micron, Column Type Ion-Exchange, Sterile/Non-Sterile Sterile, Column Inner Diameter 2.5 cm, Autoclavable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCHEM Hydrochloric Acid, ACS, 2.5L, PK6 (LC1495036)
- SENSOREX nty Gn Pre-mplfer (PHAMP-1)
- QORPAK Bottle Flip-Top Dispensing 240 ml, PK48 (PLC-03410)
- ADVANTECH Diaphragm, 3 in. dia., 1/8 in. D (L3-N2)
- KIMBLE CHASE Flex-Column, 1.5x15cm, PK5 (420400-1515)
- KIMBLE CHASE Flex-Column, 1.0x20cm (420401-1020)
- KIMBLE CHASE Flex-Column, 0.7x5cm (420401-0705)
- KIMBLE CHASE Packing Glass Bead, 3mm (13500-3)
- CHEMGLASS Distilling Column (CG-1230-08)
- SYNTHWARE CHROMATOGRAPHY COLUMN, 26mm, 254mm. (C184262)
- CHEMGLASS Distilling Column (CG-1304-01)
- Kimble Chase Chromatography