Shop All Chromatology Columns
Kimble Chase
Flex-Column, 1.5x30cm, PK5
Mfr # 420400-1530
Zoro # G7656171
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Features Luer Fitting
- Capacity 53mL
- Standards and Approvals None
- Max. Temp. (C) 130
- Material of Construction Glass and Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimble Chase
- MFR # 420400-1530
- Zoro # G7656171
- Country of Origin United States
- Category Chromatology Columns
Dimensions
Length | 30cm |
Outside Dia. | 1.5cm |
Column Particle Size | 20 micron |
Column Inner Diameter | 1.5 cm |
Column Length | 30 cm |
Details
Item | Flex-Column |
Special Features | Luer Fitting |
Capacity | 53mL |
Standards and Approvals | None |
Max. Temp. (C) | 130 |
Material of Construction | Glass and Polypropylene |
Max. Temp. (F) | 265 |
Product Type | Chromatography Column |
Sterile/Non-Sterile | Sterile |
Autoclavable | No |
Column Type | Ion-Exchange |
Description
Flex-Column, Product Type Chromatography Column, Column Length 30 cm, Column Particle Size 20 micron, Column Type Ion-Exchange, Sterile/Non-Sterile Sterile, Column Inner Diameter 1.5 cm, Autoclavable No, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Ampicillin, Sodium Salt, 5g (A40040-5.0)
- GLOBE SCIENTIFIC Beaker, 5mL, Disposable, Ps, PK1000 (3601)
- UNITED BOD Bottle, Numbered, 60 mL, PK36 (BOD060-N)
- LAMOTTE Ph phenol Red Soln, For Color q, 30ml (7037-G)
- KIMBLE CHASE Flex-Column, 1.0x20cm (420401-1020)
- KIMBLE CHASE Packing Glass Bead, 3mm (13500-3)
- KIMBLE CHASE Flex-Column, 1.5x15cm, PK5 (420400-1515)
- KIMBLE CHASE Flex-Column, 0.7x5cm (420401-0705)
- CHEMGLASS Distilling Column (CG-1230-08)
- CHEMGLASS Distilling Column (CG-1304-01)
- SYNTHWARE COLUMN, CHROMATOGRAPHY, TEFLON STOPCOCK, 26-305mm. (C362630)
- Kimble Chase Chromatography