Shop All Chromatology Columns
Kimble Chase
Flex-Column, 1.5x10cm, PK5
Mfr # 420400-1510
Zoro # G7656056
product price: $168.99
/pk 5, $33.80/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 18mL
- Special Features Luer Fitting
- Max. Temp. (F) 265
- Material of Construction Glass and Polypropylene
- Standards and Approvals None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 420400-1510
- Zoro # G7656056
- Country of Origin United States
- Category Chromatology Columns
Dimensions
Outside Dia. | 1.5cm |
Length | 10cm |
Column Particle Size | 20 micron |
Column Length | 10 cm |
Column Inner Diameter | 1.5 cm |
Details
Item | Flex-Column |
Capacity | 18mL |
Special Features | Luer Fitting |
Max. Temp. (F) | 265 |
Material of Construction | Glass and Polypropylene |
Standards and Approvals | None |
Max. Temp. (C) | 130 |
Product Type | Chromatography Column |
Sterile/Non-Sterile | Sterile |
Column Type | Ion-Exchange |
Autoclavable | No |
Description
Flex-Column, Product Type Chromatography Column, Column Length 10 cm, Column Particle Size 20 micron, Column Type Ion-Exchange, Sterile/Non-Sterile Sterile, Column Inner Diameter 1.5 cm, Autoclavable No, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC RACK WIRE DRYING 90 19 IN HX18 (HS23243A)
- BARNSTEAD Classic Electric Still, Stand, 2 gal./H (A1013-B-61)
- HEATHROW SCIENTIFIC SmartPicks, Inoculating Pick Larg, PK500 (HS120014)
- YSI Quatro, 4-port Flow Cell (6850)
- KIMBLE CHASE Flex-Column, 1.0x20cm (420401-1020)
- KIMBLE CHASE Flex-Column, 1.5x15cm, PK5 (420400-1515)
- KIMBLE CHASE Flex-Column, 0.7x5cm (420401-0705)
- KIMBLE CHASE Packing Glass Bead, 3mm (13500-3)
- SYNTHWARE CHROMATOGRAPHY COLUMN, 26mm, 254mm. (C184262)
- CHEMGLASS Distilling Column (CG-1304-01)
- SYNTHWARE COLUMN, CHROMATOGRAPHY WITH RESERVOIR, 80-457mm, 1000mL. (C378040)
- Kimble Chase Chromatology Columns