Shop All Chromatology Columns
Kimble Chase
Flex-Column, 1.5x10cm
Mfr # 420401-1510
Zoro # G7656047
product price: $55.19
/ea
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. (F) 265
- Length 10cm
- Outside Dia. 1.5cm
- Special Features Luer Fitting
- Standards and Approvals None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 420401-1510
- Zoro # G7656047
- Country of Origin United States
- Category Chromatology Columns
Dimensions
Length | 10cm |
Outside Dia. | 1.5cm |
Column Particle Size | 20 micron |
Column Inner Diameter | 1.5 cm |
Column Length | 10 cm |
Details
Item | Flex-Column |
Max. Temp. (F) | 265 |
Special Features | Luer Fitting |
Standards and Approvals | None |
Material of Construction | Glass and Polypropylene |
Capacity | 18mL |
Max. Temp. (C) | 130 |
Tolerance | 1.77cm |
Product Type | Chromatography Column |
Sterile/Non-Sterile | Sterile |
Autoclavable | No |
Column Type | Ion-Exchange |
Description
Flex-Column, Product Type Chromatography Column, Column Length 10 cm, Column Particle Size 20 micron, Column Type Ion-Exchange, Sterile/Non-Sterile Sterile, Column Inner Diameter 1.5 cm, Autoclavable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING PYREX Solution Bottle with Tooled Neck, (1595-3X)
- LABCHEM Phosphoric Acid-Sulfamic Solution, 500mL (LC186601)
- SYNTHWARE SEPTUM, STOPPER, SLEEVE TYPE, FOR NMR TUBE 5mm (RS1305)
- MIGHTY MAX BATTERY BATTERY HYDROMETER - RAPID TEST BATTERY TESTER (MAX3464331)
- KIMBLE CHASE Flex-Column, 1.0x20cm (420401-1020)
- KIMBLE CHASE Flex-Column, 1.5x15cm, PK5 (420400-1515)
- KIMBLE CHASE Flex-Column, 0.7x5cm (420401-0705)
- KIMBLE CHASE Packing Glass Bead, 3mm (13500-3)
- SYNTHWARE COLUMN, CHROMATOGRAPHY, TEFLON STOPCOCK, 26-305mm. (C362630)
- SYNTHWARE COLUMN, CHROMATOGRAPHY WITH RESERVOIR, 80-457mm, 1000mL. (C378040)
- CHEMGLASS Distilling Column (CG-1230-08)
- Kimble Chase Chromatography