Shop All Chromatology Columns
Kimble Chase
Flex-Column, 1.0x30cm, PK10
Mfr # 420400-1030
Zoro # G7655995
product price: $218.99
/pk 10, $21.90/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Glass and Polypropylene
- Max. Temp. (F) 265
- Capacity 24mL
- Max. Temp. (C) 130
- Length 30cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 420400-1030
- Zoro # G7655995
- Country of Origin United States
- Category Chromatology Columns
Dimensions
Length | 30cm |
Outside Dia. | 1.0cm |
Column Length | 30 cm |
Column Particle Size | 20 micron |
Column Inner Diameter | 1 cm |
Details
Item | Flex-Column |
Material of Construction | Glass and Polypropylene |
Max. Temp. (F) | 265 |
Capacity | 24mL |
Max. Temp. (C) | 130 |
Special Features | Luer Fitting |
Standards and Approvals | None |
Product Type | Chromatography Column |
Autoclavable | No |
Column Type | Ion-Exchange |
Sterile/Non-Sterile | Sterile |
Description
Flex-Column, Product Type Chromatography Column, Column Length 30 cm, Column Particle Size 20 micron, Column Type Ion-Exchange, Sterile/Non-Sterile Sterile, Column Inner Diameter 1 cm, Autoclavable No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MENDA Dispensing Bottle, 8 oz., Automatic (35510)
- AMSCOPE 40X-2500X LED Lab Trinocular Compound Microscope w 3D 2-Layer Mechanical Stage (T120C)
- DIGI-SENSE Thermocouple Connector, Standard, Type-J (18527-03)
- QORPAK Bottle, 250mL, 53-400, PK364 (PLC-03586)
- KIMBLE CHASE Packing Glass Bead, 3mm (13500-3)
- KIMBLE CHASE Flex-Column, 1.0x20cm (420401-1020)
- KIMBLE CHASE Flex-Column, 0.7x5cm (420401-0705)
- KIMBLE CHASE Flex-Column, 1.5x15cm, PK5 (420400-1515)
- SYNTHWARE COLUMN, CHROMATOGRAPHY WITH RESERVOIR, 80-457mm, 1000mL. (C378040)
- SYNTHWARE CHROMATOGRAPHY COLUMN, 26mm, 254mm. (C184262)
- SYNTHWARE COLUMN, CHROMATOGRAPHY, TEFLON STOPCOCK, 26-305mm. (C362630)
- Kimble Chase Chromatography