Shop All Chromatology Columns
Kimble Chase
Flex-Column, 1.0x10cm
Mfr # 420401-1010
Zoro # G7655907
product price: $39.65
/ea
$39.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tolerance 0.79cm
- Special Features Luer Fitting
- Length 10cm
- Max. Temp. (C) 130
- Standards and Approvals None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 420401-1010
- Zoro # G7655907
- Country of Origin United States
- Category Chromatology Columns
Dimensions
Length | 10cm |
Outside Dia. | 1.0cm |
Column Inner Diameter | 1 cm |
Column Particle Size | 20 micron |
Column Length | 10 cm |
Details
Item | Flex-Column |
Tolerance | 0.79cm |
Special Features | Luer Fitting |
Max. Temp. (C) | 130 |
Standards and Approvals | None |
Material of Construction | Glass and Polypropylene |
Capacity | 8mL |
Max. Temp. (F) | 265 |
Product Type | Chromatography Column |
Column Type | Ion-Exchange |
Autoclavable | No |
Sterile/Non-Sterile | Sterile |
Description
Flex-Column, Product Type Chromatography Column, Column Length 10 cm, Column Particle Size 20 micron, Column Type Ion-Exchange, Sterile/Non-Sterile Sterile, Column Inner Diameter 1 cm, Autoclavable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Sulfuric Acid 0.1N, 60 mL (SA7550-B)
- UNITED Support Stand, 36in, 1/2in, Stl, Base/Rod (SSB6X1)
- AFS Dressing Forcep 6" (640400)
- RPI Triton X-100 (Scintillation Grade), 500mL (111036)
- KIMBLE CHASE Flex-Column, 0.7x5cm (420401-0705)
- KIMBLE CHASE Flex-Column, 1.5x15cm, PK5 (420400-1515)
- KIMBLE CHASE Packing Glass Bead, 3mm (13500-3)
- KIMBLE CHASE Flex-Column, 1.0x20cm (420401-1020)
- SYNTHWARE COLUMN, CHROMATOGRAPHY, TEFLON STOPCOCK, 26-305mm. (C362630)
- CHEMGLASS Distilling Column (CG-1304-01)
- CHEMGLASS Distilling Column (CG-1230-08)
- Kimble Chase Chromatology Columns