Shop All Chromatology Columns
Kimble Chase
Flex-Column, 0.7x5cm
Mfr # 420401-0705
Zoro # G7655767
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2ml
- Special Features Luer Fitting
- Outside Dia. 0.7cm
- Max. Temp. (F) 265
- Max. Temp. (C) 130
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 420401-0705
- Zoro # G7655767
- Country of Origin United States
- Category Chromatology Columns
Dimensions
Outside Dia. | 0.7cm |
Length | 5cm |
Column Particle Size | 20 micron |
Column Length | 5 cm |
Column Inner Diameter | 0.7 cm |
Details
Item | Flex-Column |
Capacity | 2ml |
Special Features | Luer Fitting |
Max. Temp. (F) | 265 |
Max. Temp. (C) | 130 |
Tolerance | 0.39cm |
Standards and Approvals | None |
Material of Construction | Glass and Polypropylene |
Product Type | Chromatography Column |
Column Type | Ion-Exchange |
Autoclavable | No |
Sterile/Non-Sterile | Sterile |
Description
Flex-Column, Product Type Chromatography Column, Column Length 5 cm, Column Particle Size 20 micron, Column Type Ion-Exchange, Sterile/Non-Sterile Sterile, Column Inner Diameter 0.7 cm, Autoclavable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN ENTERPRISES Western Enterprises 312-29-3 Cga 296 Nipple 1-4Mpt (312-29-3)
- ZYMO RESEARCH DNA/RNA Shield SafeCollect Saliva Collection Kit (CE-IVD) (ZR1211-E)
- PROFESSIONAL Test Kit Lead In Water (LW107)
- DYNALON Stir Bar, Disposable, 1 3/8x1/4, PK10 (303684)
- KIMBLE CHASE Flex-Column, 2.5x30cm, PK5 (420400-2530)
- KIMBLE CHASE Flex-Column, 1.5x15cm, PK5 (420400-1515)
- KIMBLE CHASE Flex-Column, 1.5x50cm (420401-1550)
- KIMBLE CHASE Flex-Column, 1.0x20cm (420401-1020)
- SYNTHWARE CHROMATOGRAPHY COLUMN, 26mm, 254mm. (C184262)
- CHEMGLASS Distilling Column (CG-1230-08)
- SYNTHWARE COLUMN, CHROMATOGRAPHY, TEFLON STOPCOCK, 26-305mm. (C362630)
- Kimble Chase Chromatography