Shop All Chromatology Columns
Kimble Chase
Flex-Column, 0.7x30cm, PK10
Mfr # 420400-0730
Zoro # G7655855
product price: $247.99
/pk 10, $24.80/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 12mL
- Special Features Luer Fitting
- Length 30cm
- Outside Dia. 0.7cm
- Standards and Approvals None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 420400-0730
- Zoro # G7655855
- Country of Origin United States
- Category Chromatology Columns
Dimensions
Length | 30cm |
Outside Dia. | 0.7cm |
Column Length | 30 cm |
Column Particle Size | 20 micron |
Column Inner Diameter | 0.7 cm |
Details
Item | Flex-Column |
Capacity | 12mL |
Special Features | Luer Fitting |
Standards and Approvals | None |
Max. Temp. (C) | 130 |
Max. Temp. (F) | 265 |
Material of Construction | Glass and Polypropylene |
Product Type | Chromatography Column |
Autoclavable | No |
Sterile/Non-Sterile | Sterile |
Column Type | Ion-Exchange |
Description
Flex-Column, Product Type Chromatography Column, Column Length 30 cm, Column Particle Size 20 micron, Column Type Ion-Exchange, Sterile/Non-Sterile Sterile, Column Inner Diameter 0.7 cm, Autoclavable No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Round Bottom Flask, 125mL (CG-1506-08)
- KIMBLE CHASE Griffin Beaker, 600mL, Glass, Clear, PK6 (14000B-600)
- AMSCOPE Multifunctional Circuit Board Holder & Magnifier w/ LED Light (CBH-TH7023B)
- RESINTECH 25 Micron, 3 in O.D., Carbon/KDF 85 Cartridge (AF-10-2210)
- KIMBLE CHASE Flex-Column, 1.0x20cm (420401-1020)
- KIMBLE CHASE Flex-Column, 0.7x5cm (420401-0705)
- KIMBLE CHASE Packing Glass Bead, 3mm (13500-3)
- KIMBLE CHASE Flex-Column, 1.5x15cm, PK5 (420400-1515)
- SYNTHWARE COLUMN, CHROMATOGRAPHY, TEFLON STOPCOCK, 26-305mm. (C362630)
- CHEMGLASS Distilling Column (CG-1230-08)
- SYNTHWARE CHROMATOGRAPHY COLUMN, 26mm, 254mm. (C184262)
- Kimble Chase Chromatology Columns