Shop All Chromatology Columns
Kimble Chase
Flex-Column, 0.7x15cm
Mfr # 420401-0715
Zoro # G7655803
product price: $43.85
/ea
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Glass and Polypropylene
- Outside Dia. 0.7cm
- Length 15cm
- Special Features Luer Fitting
- Max. Temp. (F) 265
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 420401-0715
- Zoro # G7655803
- Country of Origin United States
- Category Chromatology Columns
Dimensions
Outside Dia. | 0.7cm |
Length | 15cm |
Column Particle Size | 20 micron |
Column Length | 15 cm |
Column Inner Diameter | 0.7 cm |
Details
Item | Flex-Column |
Material of Construction | Glass and Polypropylene |
Special Features | Luer Fitting |
Max. Temp. (F) | 265 |
Standards and Approvals | None |
Tolerance | 0.39cm |
Max. Temp. (C) | 130 |
Capacity | 6mL |
Product Type | Chromatography Column |
Column Type | Ion-Exchange |
Sterile/Non-Sterile | Sterile |
Autoclavable | No |
Description
Flex-Column, Product Type Chromatography Column, Column Length 15 cm, Column Particle Size 20 micron, Column Type Ion-Exchange, Sterile/Non-Sterile Sterile, Column Inner Diameter 0.7 cm, Autoclavable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Bottle Media Stge w/ Cap Glass 1000, PK10 (14395-1000)
- A2Z SCILAB Double Ended Lab Spatula Square & Flat Spoon End 9" Stainless Steel (A2Z-ZR097)
- AMSCOPE 0.5X C-mount Camera Adapter for Microscopes with CX Photo-port (AD-C05-CX)
- SP SCIENCEWARE Lead Weight (F18324-0000)
- KIMBLE CHASE Flex-Column, 1.0x20cm (420401-1020)
- KIMBLE CHASE Flex-Column, 0.7x5cm (420401-0705)
- KIMBLE CHASE Flex-Column, 1.5x15cm, PK5 (420400-1515)
- KIMBLE CHASE Packing Glass Bead, 3mm (13500-3)
- CHEMGLASS Distilling Column (CG-1304-01)
- SYNTHWARE CHROMATOGRAPHY COLUMN, 26mm, 254mm. (C184262)
- SYNTHWARE COLUMN, CHROMATOGRAPHY WITH RESERVOIR, 80-457mm, 1000mL. (C378040)
- Kimble Chase Chromatography