Shop All Lab Filter Systems
Kimble Chase
Filtr App, 1000/1000 mL, 90 mm
Mfr # 953825-0090
Zoro # G8375893
product price: $1,340.99
/ea
Free Shipping & Returns
$1,340.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 90 mm
- Material Aluminum, Borosilicate Glass, Fritted Glass, Silicone
- Overall Height 430mm
- Color Clear
- Product Type Microfiltration Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 953825-0090
- Zoro # G8375893
- Country of Origin United States
- Category Lab Filter Systems
Dimensions
Diameter | 90 mm |
Overall Height | 430mm |
Maximum Particle Size | 60 um |
Details
Item | Filtration Support Assembly |
Material | Aluminum, Borosilicate Glass, Fritted Glass, Silicone |
Color | Clear |
Product Type | Microfiltration Assembly |
Autoclavable | No |
ASTM Specification | E438 |
Standards | ASTM; USP |
Funnel Capacity | 1 L |
USP Specification | Type I |
Includes Stopper | Yes |
Sterile/Non-Sterile | Non-Sterile |
Description
Filtration Support Assembly, Product Type Microfiltration Assembly, Diameter 90 mm, Material Aluminum, Borosilicate Glass, Fritted Glass, Silicone, Includes Stopper Yes, Funnel Capacity 1 L, Maximum Particle Size 60 um, Sterile/Non-Sterile Non-Sterile, Standards ASTM; USP, USP Specification Type I, Autoclavable No, ASTM Specification E438
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Volumetric Flasks, Class A, W/Glass Stop (FG5640-1000QR)
- OAKTON Buffer Solution, pH, 4.01, 20 mL., PK20 (35653-01)
- KIMBLE CHASE Graduated Cylinder, 140mm H, 25mL (20022-25)
- SP SCIENCEWARE SPINBAR, STIR BAR, PTFE, EGG-SHAPED, 2X3/4 (F37130-0002)
- KIMBLE CHASE Funnel/Support Assy, 47 mm (953755-0000)
- CELLTREAT SCIENTIFIC PRODUCTS CELLTREAT 60mm x 15mm Petri Dish, Sterile, Clear, 500/Case (229665)
- LAB SAFETY SUPPLY 1000mL Filter Unit, 0.22um, 90mm, PK12 (11L833)
- CELLTREAT CELLTREAT® PES Syringe Filter, 0.22µm, 30mm, Sterile, 30/Case (229747)
- CELLTREAT SCIENTIFIC PRODUCTS CELLTREAT 1000mL PP Bottle Top Filter, Nylon Filter, 0.45m, 90mm, Non-Sterile, 12/PK (229736)
- CYTIVA WHATMAN Glass Membrane Filter Holders, 25mm (1960-032)
- LAB SAFETY SUPPLY Vacuum Manifold, PSF Funnel, 6-Place (46Z323)
- Kimble Chase Lab Filters & Sieves