Shop All Flasks
Kimble Chase
Filter Flask, 250mL, Clear, PK2
Mfr # 27070-250
Zoro # G6643546
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Filtering
- Labware Capacity - Metric 250 mL
- Labware Capacity - English 8.45 oz
- Labware Body Color Clear
- Labware Basic Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimble Chase
- MFR # 27070-250
- Zoro # G6643546
- Country of Origin Mexico
- Category Flasks
Dimensions
Labware Height - Metric | 163 mm |
Stopper Size | 6 |
Labware Height - English | 6.41 in |
Body Diameter - Metric | 83 mm |
Overall Height - Metric | 163 mm |
Compatible with Stopper Size | 6 |
Joint Size | 6 |
Description
Filtering Flask, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Flask Type Filtering, Overall Height - Metric 163 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 6, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 25 mL, Glassware Class A, ASTM Specification E1406, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Electrode, pH, Plastic (ST320)
- LOVIBOND Sulfate, LR Mini Kit (414320)
- RPI D-Mannitol, 3kg (M22080-3000.0)
- SP SCIENCEWARE Safety Shield, 36 In H (H24964-0000)
- KIMBLE CHASE Filtering Flask, 4000mL (27060-4000)
- KIMBLE CHASE Erlenmeyer Flask, Narrow Mouth, 125 mL, (26500B-125)
- KIMBLE CHASE Iodine Flask, 250mL, Clear, PK8 (27200-250)
- KIMBLE CHASE Erlenmeyer Flask, 500mL, Clear (27050-500)
- KIMBLE CHASE Filtering Flask, 2000mL (27060-2000)
- KIMBLE CHASE Volumetric Flask, 100mL, Clear, PK12 (28014P-100)
- CHEMGLASS Volumetric Flask, 250mL (CG-1617-250)
- Kimble Chase Labware