Shop All Chromatography Supplies
Kimble Chase
Extractor
Mfr # 24005-50
Zoro # G7378826
product price: $635.99
/ea
Free Shipping & Returns
$635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Soxhlet Extraction Apparatus
- Overall Length 720 mm
- Material Borosilicate Glass
- Features Hose Connections on Condenser Accept 5/16" ID Flexible Tubing, Manufactured from 33 Expansion, For Separating an Analyte with Limited Solubility in a Particular Solvent from an Insoluble Compound, Thimble Size is Determined by the ID of the Extraction Tube
- Type Soxhlet Extraction Apparatus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 24005-50
- Zoro # G7378826
- Country of Origin China
- Category Chromatography Supplies
Dimensions
Overall Length | 720 mm |
Details
Item | Extractor |
Product Type | Soxhlet Extraction Apparatus |
Material | Borosilicate Glass |
Features | Hose Connections on Condenser Accept 5/16" ID Flexible Tubing, Manufactured from 33 Expansion, For Separating an Analyte with Limited Solubility in a Particular Solvent from an Insoluble Compound, Thimble Size is Determined by the ID of the Extraction Tube |
Type | Soxhlet Extraction Apparatus |
ASTM Specification | E438 |
USP Specification | Type I |
Autoclavable | No |
Description
Extractor, Overall Length 720 mm, USP Specification Type I, Product Type Soxhlet Extraction Apparatus, Type Soxhlet Extraction Apparatus, Material Borosilicate Glass, Autoclavable No, Features Hose Connections on Condenser Accept 5/16 In. ID Flexible Tubing, Manufactured from 33 Expansion, For Separating an Analyte with Limited Solubility in a Particular Solvent from an Insoluble Compound, Thimble Size is Determined by the ID of the Extraction Tube, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPORT SCIENTIFIC Cryovial Workstation Rack, Color: L, PK 4 (T315-10)
- ZORO SELECT Stopper, 25mm, Black, PK28 (RST4-H)
- KIMBLE CHASE Test Tube, Plain Ends, 15mL Cap, PK1000 (73500-16100)
- QUINCY LAB Forced Air Oven, 1600W (30AF)
- OASIS Lg Oasis Tree Stand 10Ft (522-ST)
- HAMILTON Syringe, 25uL, Cemented, Point Style 2 (80200)
- OASIS Small Oasis Tree Stand (313-ST)
- PARKER Hydrogen Generator, 160mL/min. (20H)
- AIR-TITE Bulk Syringe Cap, PK1000 (BUCC 8300018835)
- EXELINT Disp Syringe, 60 mL, Luer Lock, PK25 (26300)
- PROFESSIONAL PLASTICS Natural Tefzel 12 L (TTEFZEL.875X1.750X12.000-280)
- Kimble Chase Chromatography