Shop All Filter Paper
Kimble Chase
Extraction Body, 270mm
Mfr # 586000-0021
Zoro # G7117811
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 270 mm
- For Use With Extraction Assemblies
- Accessory Type Soxhlet Extraction Body
- USP Specification Type I
- Joint Size 24/40 (Bottom Joint), 34/45 (Top Joint)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 586000-0021
- Zoro # G7117811
- Country of Origin China
- Category Filter Paper
Dimensions
Size | 270 mm |
Joint Size | 24/40 (Bottom Joint), 34/45 (Top Joint) |
Details
Item | Extraction Body |
For Use With | Extraction Assemblies |
Accessory Type | Soxhlet Extraction Body |
USP Specification | Type I |
ASTM Specification | E438 |
Description
EXTRACTOR SZ 21
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT SFCA Syringe Filter, 0.22um, 30mm, Sterile (229765)
- HEATHROW SCIENTIFIC Drawer Organizer, 3 Slots, 2-1/2" H (HS2538A)
- QORPAK Dropper Bottle, 30mL/1oz, Clear, Round, PK48 (GLC-05723)
- LAB SAFETY SUPPLY Graduated Cylinder, 250mL, Polypropylene (9WH45)
- ROCKER SCIENTIFIC CO LTD LF30, PES 47mm Filtration Apparatus, 300mL funnel, 1200mL waste bottle (197010-30)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP2, 5.5cm, PK100 (1002-055)
- LABEXACT Glass Microfiber Filter, 11.0cm, PK100 (LEA1100)
- STERLITECH Synder Flat Sheet Membrane, V0.1, PVDF, MF, 305 x 305mm, 1/Pk (YMV013001)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP4, 4.25cm, PK100 (1004-042)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP2, 7.0cm, PK100 (1002-070)
- WATTS UV REPLACEMENT BULB (68108453)
- Kimble Chase Filter Paper