Shop All Filter Paper
Kimble Chase
Extraction Apparatus, 125mL, 565mm
Mfr # 24005-30
Zoro # G7117087
product price: $550.99
/ea
Free Shipping & Returns
$550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 565 mm
- For Use With Extractor
- Includes Boiling Flask, Condenser, Soxlet Tube
- Accessory Type Extraction Apparatus
- ASTM Specification E438
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 24005-30
- Zoro # G7117087
- Country of Origin India
- Category Filter Paper
Dimensions
Size | 565 mm |
Joint Size | 24/40 |
Details
Item | Extraction Apparatus |
For Use With | Extractor |
Includes | Boiling Flask, Condenser, Soxlet Tube |
Accessory Type | Extraction Apparatus |
ASTM Specification | E438 |
USP Specification | Type I |
Description
Extraction Apparatus, Size 565 mm, Joint Size 24/40, Includes Boiling Flask, Condenser, Soxlet Tube, For Use With Extractor, Accessory Type Extraction Apparatus, ASTM Specification E438, USP Specification Type I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Dovetail Swivel Clamp, 1/4 X 1/8, SS (Z9618SS)
- ADVANTECH Sieve, #8, S/S, 12 In, Full Ht (8SS12F)
- TRICORBRAUN 38-400 White P/P Continuous Thread Closure, F217 Land Ribbed Skirt, Mat/Stipple Top (006561)
- CHEMGLASS Adapter, Joint, 24/40 (CG-1042-E-01)
- CYTIVA WHATMAN Quantitative Fltr Papr, 5.5cm, 8.0um, PK100 (1440-055)
- CYTIVA WHATMAN Quantitative Filter Paper, 15.0cm, PK100 (1440-150)
- CYTIVA WHATMAN Quantitative Fltr Paper, 18.5cm, PK100 (1441-185)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP2, 15.0cm, PK100 (1002-150)
- CYTIVA WHATMAN Qualitative Filter Paper, CFP1, 7cm, PK100 (1001-070)
- STERLITECH PTFE Unlaminated Membrane Filters, 0.2 Micron, 293mm, PK10 (PTU0229310)
- CHEMGLASS Bump Trap, 100mL, 24/40 (CG-1321-03)
- Kimble Chase Lab Filters & Sieves