Shop All Flasks
Kimble Chase
Erlenmeyer Flask, 50mL, Clear, PK24
Mfr # 26505-50
Zoro # G6642441
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Erlenmeyer
- Labware Capacity - Metric 50 mL
- Labware Capacity - English 1.7 oz
- Labware Body Color Clear
- Labware Basic Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimble Chase
- MFR # 26505-50
- Zoro # G6642441
- Country of Origin Mexico
- Category Flasks
Dimensions
Labware Height - Metric | 78 mm |
Stopper Size | 24/410 |
Labware Height - English | 3.07 in |
Compatible with Stopper Size | 24/410 |
Body Diameter - Metric | 50 mm |
Joint Size | 24/410 |
Overall Height - Metric | 78 mm |
Description
Erlenmeyer Flask, Capacity - Metric 50 mL, Capacity - English 1.7 fl oz, Flask Type Erlenmeyer, Overall Height - Metric 78 mm, USP Specification Type I, Includes Closure Yes, Closure Type Screw On, Neck Style Straight, Compatible with Stopper Size 24/410, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 10 mL, Glassware Class A, ASTM Specification E1404, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Box, Cardboard, 50mm, Assorted, PK12 (HS2860C)
- JAECE Test Tube Rack, Foam, 44 Compartmnts, PK10 (O-200)
- DIGI-SENSE Traceable Remote Probe Thermom, +/-1.0C (90205-20)
- RPI Choline Chloride, 500 G (C41040-500.0)
- KIMBLE CHASE Filter Flask, 2000mL, Clear (953760-2002)
- KIMBLE CHASE Erlenmeyer Flask, 6000mL (26500-6000)
- KIMBLE CHASE Volumetric Flask, 100mL, Clear, PK12 (28014P-100)
- KIMBLE CHASE Erlenmeyer Flask, 500mL, Clear (27050-500)
- KIMBLE CHASE Filtering Flask, 1000mL (27070-1000)
- KIMBLE CHASE Kohlrausch Volumetric Flask, 100mL, PK12 (28100-100)
- GLOBE SCIENTIFIC Flask, Erlenmeyer, Globe Glass, 500mL, Wide Mouth, Dual Graduations, ASTM E1404, 6/Box (8410500)
- Kimble Chase Labware